Shop All Bit Sockets
Sk Professional Tools
1/2 in Drive Hex Socket Metric 12 mm Tip, 8 in L
Mfr # 41462
Zoro # G4435471
product price: $30.69
/ea
$30.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
Square Drive
- Drive Size 1/2 in
- Socket Type Long Hex Bit
- SAE or Metric Metric
- Number of Points 6
- Measurement Type Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sk Professional Tools
- MFR # 41462
- Zoro # G4435471
- UPC # 025141414622
- Country of Origin China
- Category Bit Sockets
Dimensions
Drive Size | 1/2 in |
Overall Length | 8 in |
Size | 12mm |
Tip Size | 12 mm |
Insert Length | 5 15/32 in |
Socket Depth | Standard |
Description
Socket Bit, Insert Length 5 15/32 in, Replaceable Insert Yes, Metric, Tip Size 12 mm, Tip Style Hex, Overall Length 8 in, Drive Size 1/2 in, Socket Depth Standard, For Screw Type Hex, Alloy Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 3 Pc. 90T Locking Flex Head Ratchet Set (81276T)
- STARRETT Bi-Metal Fast Cut Hole Saw 3-3/8" (86mm) (FCH0338-G)
- DRILL AMERICA #11 Cobalt Jobber Length Drill Bit (DWDCO11)
- URREA Full polished 12-pt 15° box-end wrench, 1-1/16" x 1-1/4" opening size (1151)
- SK PROFESSIONAL TOOLS 1/2 in Drive Hex Socket Metric 17 mm Tip, 8 in L (41467)
- SK PROFESSIONAL TOOLS 3/8 in Drive Phillips Socket Bit SAE #4 Tip, 2 45/64 in L (45484)
- SK PROFESSIONAL TOOLS 3/8 in Drive Hex Socket Bit Metric 9 mm Tip, 3 in L (41408)
- SK PROFESSIONAL TOOLS 3/8 in Drive Hex Socket Bit SAE 7/32 in Tip, 3 in L (41209)
- SK PROFESSIONAL TOOLS 3/8 in Drive Hex Socket SAE 1/4 in Tip, 7 in L (45908)
- SK PROFESSIONAL TOOLS 1/2 in Drive Hex Socket Bit Metric 19 mm Tip, 4 3/4 in L (41419)
- CAPRI TOOLS 3/8 in Drive 5/16 in Hex Bit Socket (3-0555)
- Sk Professional Tools Sockets & Ratchets