Shop All Bit Sockets
Sk Professional Tools
1/2 in Drive Hex Socket Metric 10 mm Tip, 7 5/8 in L
Mfr # 41460
Zoro # G4435462
product price: $23.05
/ea
$23.05
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
Square Drive
- Drive Size 1/2 in
- Socket Type Long Hex Bit
- SAE or Metric Metric
- Number of Points 6
- Measurement Type Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sk Professional Tools
- MFR # 41460
- Zoro # G4435462
- UPC # 025141414608
- Country of Origin China
- Category Bit Sockets
Dimensions
Drive Size | 1/2 in |
Overall Length | 7 5/8 in |
Size | 10mm |
Tip Size | 10 mm |
Socket Depth | Standard |
Insert Length | 4 53/64 in |
Description
Socket Bit, Insert Length 4 53/64 in, Replaceable Insert Yes, Metric, Tip Size 10 mm, Tip Style Hex, Overall Length 7 5/8 in, Drive Size 1/2 in, Socket Depth Standard, For Screw Type Hex, Alloy Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCIPIO Dive Knife (SHDA06)
- MITUTOYO Gage Block, 13/64" L, 3/8" H, Steel, ASME 0 (611615-531)
- SWANSON TOOL 78" Magnetic Professional I-Beam Level with Gelshock End Caps (SVI78M)
- CLE-LINE 135° Heavy-Duty Parabolic Jobber Length Drill Cle-Line 1872-TN TiN HSS RHS/RHC 19/64 (C18645)
- SK PROFESSIONAL TOOLS 1/2 in Drive Hex Socket Metric 8 mm Tip, 7 5/8 in L (41458)
- SK PROFESSIONAL TOOLS 3/8 in Drive Torx(R) Socket Torx(R) T50 Tip, 3 in L (45550)
- SK PROFESSIONAL TOOLS 3/8 in Drive Ball Hex Hex Ball Bit Socket Metric 8 mm Tip, 3 1/4 in L (45528)
- SK PROFESSIONAL TOOLS 3/8 in Drive Torx(R) Socket Torx(R) T50 Tip, 5 in L (42600)
- SK PROFESSIONAL TOOLS 3/8 in Drive Hex Socket Bit Metric 10 mm Tip, 3 in L (41409)
- SK PROFESSIONAL TOOLS 1/4 in Drive Hex Socket Bit SAE 5/32 in Tip, 3 in L (44310)
- VEGA Hex 3/8 Socket Bit x 1" - 3/8 Sq Dr (228H2464SB)
- Sk Professional Tools Bit Sockets