Shop All Bit Sockets
Sk Professional Tools
1/2 in Drive Hex Socket Bit SAE 9/16 in Tip, 4 5/32 in L
Mfr # 41218
Zoro # G4214856
product price: $24.40
/ea
$24.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Square Drive
- Drive Size 1/2 in
- Socket Type Hex Bit
- SAE or Metric SAE
- Number of Points 6
- Measurement Type SAE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sk Professional Tools
- MFR # 41218
- Zoro # G4214856
- UPC # 025141412185
- Country of Origin China
- Category Bit Sockets
Dimensions
Drive Size | 1/2 in |
Overall Length | 4 5/32 in |
Size | 9/16" |
Tip Size | 9/16 in |
Insert Length | 1 51/64 in |
Socket Depth | Standard |
Description
Product details about the SK PROFESSIONAL TOOLS - 41218 Bit Socket.
Bit sockets are specialized tools designed to work with various types of screw heads and bolts, offering a secure grip and precise application. They come in a range of sizes and shapes, allowing compatibility with different fastener types and making them indispensable for mechanics and industry professionals tackling diverse projects. With their durability and versatility, bit sockets are essential additions to any toolkit for efficient and accurate fastening tasks.
The SK Professional Tools 41218 Bit Socket is a standard depth socket bit designed for use with hex screws. It features a square drive type and has an overall length of 4 5/32 inches, making it suitable for various applications. The insert length measures at 1 51/64 inches, providing ample reach when needed. This tool accommodates a drive size of 1/2 inch and is built to work with SAE measurements. With its six-point design and size of 9/16", this socket bit offers precise fitment.
Constructed from alloy steel, the SK Professional Tools - 41218 Bit Socket exhibits durability that can withstand regular usage in different settings. Its chrome finish not only enhances its aesthetic appeal but also provides resistance against corrosion, extending the lifespan of the product. Despite being non-sparking, non-insulated, and not impact-rated, this hex bit style socket maintains its functionality without compromising on quality.
This item does not feature a magnetized tip or locking mechanism but comes with a replaceable insert adding to its versatility. As part of the Socket Bits category type, it's designed to be compatible with similar tools within this range. Please note that while this tool is robustly constructed and versatile in application scope due to its specific attributes like tip style and measurement type (SAE), it may not suit all types of jobs or environments.
Bit sockets are specialized tools designed to work with various types of screw heads and bolts, offering a secure grip and precise application. They come in a range of sizes and shapes, allowing compatibility with different fastener types and making them indispensable for mechanics and industry professionals tackling diverse projects. With their durability and versatility, bit sockets are essential additions to any toolkit for efficient and accurate fastening tasks.
The SK Professional Tools 41218 Bit Socket is a standard depth socket bit designed for use with hex screws. It features a square drive type and has an overall length of 4 5/32 inches, making it suitable for various applications. The insert length measures at 1 51/64 inches, providing ample reach when needed. This tool accommodates a drive size of 1/2 inch and is built to work with SAE measurements. With its six-point design and size of 9/16", this socket bit offers precise fitment.
Constructed from alloy steel, the SK Professional Tools - 41218 Bit Socket exhibits durability that can withstand regular usage in different settings. Its chrome finish not only enhances its aesthetic appeal but also provides resistance against corrosion, extending the lifespan of the product. Despite being non-sparking, non-insulated, and not impact-rated, this hex bit style socket maintains its functionality without compromising on quality.
This item does not feature a magnetized tip or locking mechanism but comes with a replaceable insert adding to its versatility. As part of the Socket Bits category type, it's designed to be compatible with similar tools within this range. Please note that while this tool is robustly constructed and versatile in application scope due to its specific attributes like tip style and measurement type (SAE), it may not suit all types of jobs or environments.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXCEL BLADES K47 Executive Retractable Hobby Knife, Pocket Clip, Craft Tool, 12pk (16047)
- KRAFT TOOL Walking Edger, 8" x 6" 3/4"R (CC104-01)
- WILLIAMS Williams Adjustable Wrench, Black, 15" (13615A)
- WESTWARD Hand File, Knife Shape, 6 In, 53/54 TPI (12F815)
- SK PROFESSIONAL TOOLS 1/2 in Drive Hex Socket Bit SAE 5/8 in Tip, 4 5/32 in L (41220)
- SK PROFESSIONAL TOOLS 1/2 in Drive Hex Socket Bit SAE 1/2 in Tip, 4 5/32 in L (41216)
- SK PROFESSIONAL TOOLS 3/8 in Drive Hex Socket Bit SAE 7/32 in Tip, 3 in L (41209)
- SK PROFESSIONAL TOOLS 3/8 in Drive Triple Square Socket Metric 6 mm Tip, 4 1/4 in L (45436)
- SK PROFESSIONAL TOOLS 1/4 in Drive Hex Socket Bit SAE 3/16 in Tip, 3 in L (44312)
- SK PROFESSIONAL TOOLS 3/8 in Drive Hex Socket Bit Metric 7 mm Tip, 3 in L (41406)
- KO-KEN Bit Socket 11mm Hex 62mm 3/8 Sq. Drive (3010M.62-11)
- Sk Professional Tools Bit Sockets