Shop All Bit Sockets
Sk Professional Tools
1/2 in Drive Hex Socket Bit SAE 5/16 in Tip, 7 5/8 in L
Mfr # 41260
Zoro # G4443634
product price: $24.89
/ea
$24.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Square Drive
- Drive Size 1/2 in
- Socket Type Hex Bit
- SAE or Metric SAE
- Number of Points 6
- Measurement Type SAE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sk Professional Tools
- MFR # 41260
- Zoro # G4443634
- UPC # 025141412604
- Country of Origin China
- Category Bit Sockets
Dimensions
Drive Size | 1/2 in |
Overall Length | 7 5/8 in |
Size | 5/16" |
Tip Size | 5/16 in |
Socket Depth | Standard |
Insert Length | 4 53/64 in |
Description
Socket Bit, Insert Length 4 53/64 in, Replaceable Insert Yes, SAE, Tip Size 5/16 in, Tip Style Hex, Overall Length 7 5/8 in, Drive Size 1/2 in, Socket Depth Standard, For Screw Type Hex, Alloy Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALTER SURFACE TECHNOLOGIES 2-3 /16 X 2 Carbide Core Cut Annular Cutters Weldon Shank (05D503)
- RUKO Jig Saw Blade, 3-1/32"X9/32"X.039", PK20 (3238009)
- KRAFT TOOL Coarse Cell Red Rubber Float, 8" x 4 (PL374)
- STARRETT Thickness Gage 0015 (666-1 1/2)
- SK PROFESSIONAL TOOLS 3/8 in Drive Hex Socket Metric 6 mm Tip, 7 in L (45956)
- SK PROFESSIONAL TOOLS 3/8 in Drive Hex Socket Metric 8 mm Tip, 7 in L (45958)
- SK PROFESSIONAL TOOLS 3/8 in Drive Hex Socket Bit SAE 9/64 in Tip, 3 in L (41206)
- SK PROFESSIONAL TOOLS 3/8 in Drive Hex Socket SAE 5/32 in Tip, 7 in L (45905)
- SK PROFESSIONAL TOOLS 1/2 in Drive Hex Socket Bit Metric 14 mm Tip, 4 5/32 in L (41414)
- SK PROFESSIONAL TOOLS 3/8 in Drive Hex Socket Bit Metric 10 mm Tip, 3 in L (41409)
- BONDHUS 1/4" ProHold Hex Bit, 6" Length - With 3/8" Dr Socket (43512)
- Sk Professional Tools Sockets & Ratchets