Shop All Bit Sockets
Sk Professional Tools
1/2 in Drive Hex Socket Bit Metric 19 mm Tip, 4 3/4 in L
Mfr # 41419
Zoro # G4435392
product price: $26.86
/ea
$26.86
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
Square Drive
- Drive Size 1/2 in
- Socket Type Hex Bit
- SAE or Metric Metric
- Number of Points 6
- Measurement Type Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sk Professional Tools
- MFR # 41419
- Zoro # G4435392
- UPC # 025141414196
- Country of Origin China
- Category Bit Sockets
Dimensions
Drive Size | 1/2 in |
Overall Length | 4 3/4 in |
Size | 19mm |
Tip Size | 19 mm |
Insert Length | 1 51/64 in |
Socket Depth | Standard |
Description
Product details about the SK PROFESSIONAL TOOLS - 41419 Bit Socket.
Bit sockets are specialized tools designed to work with various types of screw heads and bolts, offering a secure grip and precise application. They come in a range of sizes and shapes, allowing compatibility with different fastener types and making them indispensable for mechanics and industry professionals tackling diverse projects. With their durability and versatility, bit sockets are essential additions to any toolkit for efficient and accurate fastening tasks.
The SK Professional Tools 41419 Bit Socket is a robust tool designed for use with hex screws. It features a standard socket depth and a square drive type, compatible with a drive size of 1/2 inch. The bit style and tip style are both hex, suitable for various general applications. With an overall length of 4 3/4 inches and an insert length of 1 51/64 inches, this socket bit provides ample reach for most tasks. Its size is precisely measured at 19mm in the metric system, making it adequate for jobs requiring exact measurements.
Constructed from durable alloy steel, this socket bit offers long-lasting performance under regular usage conditions. The chrome finish not only enhances its aesthetic appeal but also adds to its corrosion-resistant feature, extending the lifespan of the product even further. Despite being non-sparking and non-insulated, it's built to withstand typical wear and tear without compromising on functionality or efficiency.
This particular model comes with six points and has been categorized as a 'Socket Bits' type item. One notable attribute is that it includes a replaceable insert - providing flexibility in case of damage or wear over time - although please note that this product does not come magnetized nor impact-rated.
In conclusion, the SK Professional Tools - 41419 Bit Socket stands out as a reliable choice within its category due to its sturdy construction materials combined with practical design elements such as replaceability options and corrosion resistance.
Bit sockets are specialized tools designed to work with various types of screw heads and bolts, offering a secure grip and precise application. They come in a range of sizes and shapes, allowing compatibility with different fastener types and making them indispensable for mechanics and industry professionals tackling diverse projects. With their durability and versatility, bit sockets are essential additions to any toolkit for efficient and accurate fastening tasks.
The SK Professional Tools 41419 Bit Socket is a robust tool designed for use with hex screws. It features a standard socket depth and a square drive type, compatible with a drive size of 1/2 inch. The bit style and tip style are both hex, suitable for various general applications. With an overall length of 4 3/4 inches and an insert length of 1 51/64 inches, this socket bit provides ample reach for most tasks. Its size is precisely measured at 19mm in the metric system, making it adequate for jobs requiring exact measurements.
Constructed from durable alloy steel, this socket bit offers long-lasting performance under regular usage conditions. The chrome finish not only enhances its aesthetic appeal but also adds to its corrosion-resistant feature, extending the lifespan of the product even further. Despite being non-sparking and non-insulated, it's built to withstand typical wear and tear without compromising on functionality or efficiency.
This particular model comes with six points and has been categorized as a 'Socket Bits' type item. One notable attribute is that it includes a replaceable insert - providing flexibility in case of damage or wear over time - although please note that this product does not come magnetized nor impact-rated.
In conclusion, the SK Professional Tools - 41419 Bit Socket stands out as a reliable choice within its category due to its sturdy construction materials combined with practical design elements such as replaceability options and corrosion resistance.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INGERSOLL-RAND Tool Balancer, 4 to 6 Lb. (BLD3)
- PFERD 10" Hand File - Bastard Cut (11042)
- MILWAUKEE TOOL M12 Green 360-Degree 3-Plane Laser Kit (3632-21)
- CHICAGO-LATROBE 118° Heavy-Duty Extra Long Drill Chicago-Latrobe 120X Steam Oxide HSS RHS/RHC 3/8x8IN (50527)
- SK PROFESSIONAL TOOLS 3/8 in Drive Hex Socket Bit Metric 9 mm Tip, 3 in L (41408)
- SK PROFESSIONAL TOOLS 1/2 in Drive Torx(R) Plus Socket SAE T60 Tip, 3 29/64 in L (45574)
- SK PROFESSIONAL TOOLS 1/4 in Drive Torx(R) Socket SAE T20 Tip, 5 in L (42970)
- SK PROFESSIONAL TOOLS 3/8 in Drive Hex Socket Bit Metric 10 mm Tip, 3 in L (41409)
- SK PROFESSIONAL TOOLS 3/8 in Drive Hex Socket Bit Metric 7 mm Tip, 3 in L (41406)
- SK PROFESSIONAL TOOLS 3/8 in Drive Hex Socket Bit Metric 12 mm Tip, 3 in L (41411)
- BONDHUS 9/16" ProHold Ball Bit, 2" Length - With 1/2" Dr Socket (43917)
- Sk Professional Tools Bit Sockets