Shop All Bit Sockets
Sk Professional Tools
1/2 in Drive Hex Socket Bit Metric 14 mm Tip, 4 5/32 in L
Mfr # 41414
Zoro # G4323672
product price: $26.86
/ea
$26.86
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Square Drive
- Drive Size 1/2 in
- Socket Type Hex Bit
- SAE or Metric Metric
- Number of Points 6
- Measurement Type Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sk Professional Tools
- MFR # 41414
- Zoro # G4323672
- UPC # 025141414141
- Country of Origin China
- Category Bit Sockets
Dimensions
Drive Size | 1/2 in |
Overall Length | 4 5/32 in |
Size | 14mm |
Tip Size | 14 mm |
Socket Depth | Standard |
Insert Length | 1 51/64 in |
Description
Socket Bit, Insert Length 1 51/64 in, Replaceable Insert Yes, Metric, Tip Size 14 mm, Tip Style Hex, Overall Length 4 5/32 in, Drive Size 1/2 in, Socket Depth Standard, For Screw Type Hex, Alloy Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAZYPOWER Hex Key Power Bit, 5/64" (77231/B)
- MORSE Band Saw Blade, 12 ft. 6" L, 1" W, 8/12 TPI, 0.035" Thick, Bimetal, M42 Series (ZWEG083C812M42-12' 6)
- GEAR KEEPER Retractor, 36inL, Black, 3/8lb, SS, (RT4-0021)
- KNIPEX Extra Long Needle Nose Pliers, 11", Stra (28 71 280)
- SK PROFESSIONAL TOOLS 1/2 in Drive Hex Socket Bit Metric 12 mm Tip, 4 5/32 in L (41412)
- SK PROFESSIONAL TOOLS 1/2 in Drive Hex Socket Bit Metric 17 mm Tip, 4 5/32 in L (41417)
- SK PROFESSIONAL TOOLS 3/8 in Drive Hex Socket Bit SAE 1/8 in Tip, 3 in L (41205)
- SK PROFESSIONAL TOOLS 1/2 in Drive Hex Socket Bit SAE 9/16 in Tip, 4 5/32 in L (41218)
- SK PROFESSIONAL TOOLS 1/2 in Drive Hex Socket Bit SAE 1/2 in Tip, 4 5/32 in L (41216)
- SK PROFESSIONAL TOOLS 1/4 in Drive Hex Socket Bit SAE 5/32 in Tip, 3 in L (44310)
- VEGA Hex 4Mm Socket Bit x 3/4" - 1/4 Sq Dr (120H040SB)
- Sk Professional Tools Bit Sockets