Shop All Sockets
Sk Professional Tools
1/2 in Drive, E24 Female Torx(R) SAE Socket, 6 Points
Mfr # 42624
Zoro # G5103935
product price: $19.45
/ea
$19.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2 in
- Socket Type Female Torx
- SAE or Metric SAE
- Number of Points 6
- Overall Length 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sk Professional Tools
- MFR # 42624
- Zoro # G5103935
- UPC # 025141426243
- Country of Origin United States
- Category Sockets
Dimensions
Drive Size | 1/2 in |
Overall Length | 2 in |
Size | E24 |
Socket Depth | Standard |
Socket Sizes | E24 |
Socket Size | E24 |
Socket Length | 3 in |
Description
Socket, Socket Size E24, External Torx, Alloy Steel, Chrome, Standard, Hand, Drive Size 1/2 in, Torx, Impact Rated Yes, Standards ASME B107.110-2012
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Inner Core Cable, 3/8 in x 75 ft (22XP48)
- KRAFT TOOL Square End Laminated Canvas-R, 12"x3-1/2 (CF503PF)
- STANLEY ENGINEERED FASTENING Threaded Mandrel, Steel, M8X1.25 (3747-8)
- CRAFTSMAN Groove Joint Pliers, 12 (CMHT81721)
- SK PROFESSIONAL TOOLS 3/8 in Drive, 13mm 12 pt Metric Socket, 12 Points (8433)
- SK PROFESSIONAL TOOLS 3/8" Drive, 4 pt SAE Socket, 4 Points (41441)
- SK PROFESSIONAL TOOLS 3/8 in Drive, 9mm 12 pt Metric Socket, 12 Points (8429)
- SK PROFESSIONAL TOOLS 3/8 in Drive, 5/8" 12 pt SAE Socket, 12 Points (42420)
- SK PROFESSIONAL TOOLS 1/2 in Drive, 9/16" 6 pt SAE Socket, 6 Points (41818)
- SK PROFESSIONAL TOOLS 1/4 in Drive, 13mm 6 pt Metric Socket, 6 Points (41709)
- AMPCO SAFETY TOOLS 1/2 in Drive, 1-1/8" 6 pt SAE Socket, 6 Points (DW-1/2D1-1/8)
- Sk Professional Tools Sockets & Ratchets