Shop All Sockets
Sk Professional Tools
1/2 in Drive, E22 Female Torx(R) SAE Socket, 6 Points
Mfr # 42622
Zoro # G5103831
product price: $20.55
/ea
$20.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2 in
- Socket Type Female Torx
- SAE or Metric SAE
- Number of Points 6
- Overall Length 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sk Professional Tools
- MFR # 42622
- Zoro # G5103831
- UPC # 025141426229
- Country of Origin United States
- Category Sockets
Dimensions
Drive Size | 1/2 in |
Overall Length | 2 in |
Size | E22 |
Socket Sizes | E22 |
Socket Depth | Standard |
Socket Size | E22 |
Description
Socket, Socket Size E22, External Torx, Alloy Steel, Chrome, Standard, Hand, Drive Size 1/2 in, Torx, Impact Rated No, Standards ASME
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG End Mill, 5/8in.dia., 1-5/8in.Cut L (6442500)
- WERA Insulated Screwdriver Bit, SAE, 9mm, Hex, #2 (05003412001)
- HARVEY TOOL End Mill for Plastics - Single Flute - Square (878293)
- STARRETT Outside Micrometer w/ Case, 1", Friction (T436.1XFL-1)
- SK PROFESSIONAL TOOLS 3/8 in Drive, 7mm 12 pt Metric Socket, 12 Points (2307)
- SK PROFESSIONAL TOOLS 1/2 in Drive, E24 Female Torx(R) SAE Socket, 6 Points (42624)
- SK PROFESSIONAL TOOLS 1/2 in Drive, 1-1/16" 6 pt SAE Socket, 6 Points (41134)
- SK PROFESSIONAL TOOLS 1/4 in Drive, T20 Torx(R) Socket, 6 Points (42920)
- SK PROFESSIONAL TOOLS 3/8 in Drive, 11/16" 12 pt SAE Socket, 12 Points (42422)
- SK PROFESSIONAL TOOLS 1/2 in Drive, 29mm 6 pt Metric Socket, 6 Points (48229)
- WESTWARD 3/8 in Drive, SAE Socket, 6 Points (54PR22)
- Sk Professional Tools Sockets & Ratchets