Shop All Sockets
Sk Professional Tools
1/2 in Drive, E20 Female Torx(R) SAE Socket, 6 Points
Mfr # 42620
Zoro # G5103822
product price: $13.67
/ea
$13.67
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2 in
- Socket Type Female Torx
- SAE or Metric SAE
- Number of Points 6
- Overall Length 1 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sk Professional Tools
- MFR # 42620
- Zoro # G5103822
- UPC # 025141426205
- Country of Origin United States
- Category Sockets
Dimensions
Drive Size | 1/2 in |
Overall Length | 1 3/4 in |
Size | E20 |
Socket Sizes | E20 |
Socket Depth | Standard |
Socket Size | E20 |
Description
Socket, Socket Size E20, External Torx, Alloy Steel, Chrome, Standard, Hand, Drive Size 1/2 in, Torx, Impact Rated No, Standards ASME
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Ratcheting Wrench, Head Size 10mm (JSCVM10)
- MIRKA 6" Finishing Sander 2.5Mm Orbit (MR-625)
- SUPERCUT 56.5-inch x 0.5-inch x 0.025 x 10-14 TPI Premium Bimetal Blade (525557)
- MARSHALLTOWN Drywal Rasp Durasoft (DR389)
- SK PROFESSIONAL TOOLS 1/4 in Drive, 13mm 6 pt Metric Socket, 6 Points (40712)
- SK PROFESSIONAL TOOLS 1/4 in Drive, 3/8" 12 pt SAE Socket, 12 Points (44912)
- SK PROFESSIONAL TOOLS 1/2 in Drive, 12mm 12 pt Metric Socket, 12 Points (48012)
- SK PROFESSIONAL TOOLS 1/4 in Drive, 6mm 6 pt Metric Socket, 6 Points (40704)
- SK PROFESSIONAL TOOLS 3/8 in Drive, 17mm 6 pt Metric Socket, 6 Points (8417)
- SK PROFESSIONAL TOOLS 1/2 in Drive, 28mm 6 pt Metric Socket, 6 Points (40028)
- BETA Hex/Bi-Hex Socket Wrench, 10mm (009410110)
- Sk Professional Tools Sockets & Ratchets