Shop All Sockets
Sk Professional Tools
1/2 in Drive, 9/16" 6 pt SAE Socket, 6 Points
Mfr # 40118
Zoro # G3938121
product price: $10.99
/ea
$10.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 1/2 in
- Socket Type Standard
- SAE or Metric SAE
- Number of Points 6
- Overall Length 1 31/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sk Professional Tools
- MFR # 40118
- Zoro # G3938121
- UPC # 025141401189
- Country of Origin United States
- Category Sockets
Dimensions
Drive Size | 1/2 in |
Overall Length | 1 31/64 in |
Size | 9/16" |
Socket Sizes | 9/16 in |
Socket Depth | Standard |
Socket Size | 9/16 in |
Description
Socket, Socket Size 9/16 in, 6-Point, Alloy Steel, Chrome, Standard, Hand, Drive Size 1/2 in, SAE, Impact Rated No, Standards ASME B107.110-2012
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN Tap Plug 9Mm-1.25Mm (8337)
- FREUD Top Bearing Flush Trim Bit, 1/2" dia. (50-101)
- HARVEY TOOL Undercutting End Mill - 300°, 0.0938" (989593)
- STARRETT 15/8" Diamond Grit Hole Saw (KD0158-N)
- SK PROFESSIONAL TOOLS 1/2 in Drive, 1/2" 6 pt SAE Socket, 6 Points (40116)
- SK PROFESSIONAL TOOLS 1/2 in Drive, 1-5/16" 12 pt SAE Socket, 12 Points (40142)
- SK PROFESSIONAL TOOLS 1/4 in Drive, 3/16" 12 pt SAE Socket, 12 Points (44906)
- SK PROFESSIONAL TOOLS 1/2 in Drive, 15mm 6 pt Metric Socket, 6 Points (40015)
- SK PROFESSIONAL TOOLS 3/8 in Drive, 15/16" 6 pt SAE Socket, 6 Points (40430)
- SK PROFESSIONAL TOOLS 1/2 in Drive, 9/16" 12 pt SAE Socket, 12 Points (40218)
- WILLIAMS 1/2" Drive, 17mm Metric Socket (TS51669)
- Sk Professional Tools Sockets & Ratchets