Shop All Sockets
Sk Professional Tools
1/2 in Drive, 9/16" 12 pt SAE Socket, 12 Points
Mfr # 40818
Zoro # G4109524
product price: $17.86
/ea
$17.86
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2 in
- Socket Type Deep
- SAE or Metric SAE
- Number of Points 12
- Overall Length 3 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sk Professional Tools
- MFR # 40818
- Zoro # G4109524
- UPC # 025141408188
- Country of Origin United States
- Category Sockets
Dimensions
Drive Size | 1/2 in |
Overall Length | 3 1/4 in |
Size | 9/16" |
Socket Depth | Deep |
Socket Sizes | 9/16 in |
Socket Size | 9/16 in |
Description
Socket, Socket Size 9/16 in, 12-Point, Alloy Steel, Chrome, Deep, Hand, Drive Size 1/2 in, SAE, Impact Rated No, Standards ASME B107.110-2012
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALTER OCTO-MILL Insert With Hole ODHT0605ZZN-F57 WSM35S (ODHT0605ZZN-F57 WSM35S)
- KESON Marking Chalk, Waterproof, Red, 8 oz. (PM8RED)
- CROWN TOOLS Rampin Brad Pusher (20108)
- INNOVATIVE COMPONENTS Detent Pin, 1.38 In Ball Knob, 1/4 In, 2 In (GN4X2250B3-D-21)
- SK PROFESSIONAL TOOLS 1/2 in Drive, 1-1/4" 12 pt SAE Socket, 12 Points (40840)
- SK PROFESSIONAL TOOLS 1/2 in Drive, 13/16" 12 pt SAE Socket, 12 Points (40826)
- SK PROFESSIONAL TOOLS 1/2 in Drive, 3/8" 12 pt SAE Socket, 12 Points (40812)
- SK PROFESSIONAL TOOLS 1/2 in Drive, 5/8" 12 pt SAE Socket, 12 Points (40820)
- SK PROFESSIONAL TOOLS 1/2 in Drive, 18mm 12 pt Metric Socket, 12 Points (40318)
- SK PROFESSIONAL TOOLS 1/2 in Drive, 1-7/16" 6 pt SAE Socket, 6 Points (41146)
- WRIGHT TOOL Speeder 1/4" Drive Speeder - 16 (2445L)
- Sk Professional Tools Sockets