Shop All Sockets
Sk Professional Tools
1/2 in Drive, 9/16" 12 pt SAE Socket, 12 Points
Mfr # 40218
Zoro # G4025025
$10.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2 in
- Socket Type Standard
- SAE or Metric SAE
- Number of Points 12
- Overall Length 1 31/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sk Professional Tools
- MFR # 40218
- Zoro # G4025025
- UPC # 025141402186
- Country of Origin United States
- Category Sockets
Dimensions
Drive Size | 1/2 in |
Overall Length | 1 31/64 in |
Size | 9/16" |
Socket Sizes | 9/16 in |
Socket Depth | Standard |
Socket Size | 9/16 in |
Description
Socket, Socket Size 9/16 in, 12-Point, Alloy Steel, Chrome, Standard, Hand, Drive Size 1/2 in, SAE, Impact Rated No, Standards ASME B107.110-2012
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Wide Range Distribution Grip with Hot Latch (16477-20)
- POSI LOCK Slide Rod (10561)
- J.W. WINCO GN565-20-1/4X20-100-EL Cabinet U-Handle (565-20-1/4X20-100-EL)
- AVEN Crimping Die F1 DIN 25/35 MM2 (10187D)
- SK PROFESSIONAL TOOLS 1/2 in Drive, 1/2" 12 pt SAE Socket, 12 Points (40216)
- SK PROFESSIONAL TOOLS 3/8 in Drive, 7/8" 6 pt SAE Socket, 6 Points (40428)
- SK PROFESSIONAL TOOLS 3/8 in Drive, 14mm 12 pt Metric Socket, 12 Points (8434)
- SK PROFESSIONAL TOOLS 1/2 in Drive, 15/16" 6 pt SAE Socket, 6 Points (41830)
- SK PROFESSIONAL TOOLS 1/4 in Drive, E7 Female Torx(R) SAE Socket, 6 Points (42607)
- SK PROFESSIONAL TOOLS 3/8 in Drive, 11mm 6 pt Metric Socket, 6 Points (8411)
- TEKTON 3/8 Inch Drive x 8 mm 6-Point Socket (SHD12108)
- Sk Professional Tools Sockets