Shop All Sockets
Sk Professional Tools
1/2 in Drive, 5/8" 12 pt SAE Socket, 12 Points
Mfr # 40820
Zoro # G4011944
$17.86
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2 in
- Socket Type Deep
- SAE or Metric SAE
- Number of Points 12
- Overall Length 3 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sk Professional Tools
- MFR # 40820
- Zoro # G4011944
- UPC # 025141408201
- Country of Origin United States
- Category Sockets
Dimensions
Drive Size | 1/2 in |
Overall Length | 3 1/4 in |
Size | 5/8" |
Socket Sizes | 5/8 in |
Socket Depth | Deep |
Socket Size | 5/8 in |
Description
Socket, Socket Size 5/8 in, 12-Point, Alloy Steel, Chrome, Deep, Hand, Drive Size 1/2 in, SAE, Impact Rated No, Standards ASME B107.110-2012
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BON TOOL Bon 82-243 Mini Rebar Bender (82-243)
- JANDORF Phen Socket Med3Way Side (60533)
- PROTO Combination Wrench, SAE, 1/2in Size (J1216ASD)
- PROTO Open End Wrench Set, 15Deg, 1/4-1-1/8, 10Pc (J3000H)
- SK PROFESSIONAL TOOLS 1/2 in Drive, 1-1/2" 12 pt SAE Socket, 12 Points (40848)
- SK PROFESSIONAL TOOLS 1/2 in Drive, 1-3/8" 12 pt SAE Socket, 12 Points (40844)
- SK PROFESSIONAL TOOLS 1/2 in Drive, 7/16" 12 pt SAE Socket, 12 Points (40814)
- SK PROFESSIONAL TOOLS 1/2 in Drive, 1-7/16" 12 pt SAE Socket, 12 Points (40146)
- SK PROFESSIONAL TOOLS 1/4 in Drive, T10 Torx(R) Torx(R) Socket, 6 Points (42510)
- SK PROFESSIONAL TOOLS 1/2 in Drive, 18mm 12 pt Metric Socket, 12 Points (40318)
- WESTWARD 1/4 in Drive, 1/4" Triple Square SAE Socket, 12 Points (53YR44)
- Sk Professional Tools Sockets & Ratchets