Shop All Sockets
Sk Professional Tools
1/2 in Drive, 5/8" 12 pt SAE Socket, 12 Points
Mfr # 40120
Zoro # G4206422
product price: $11.42
/ea
$11.42
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 1/2 in
- Socket Type Standard
- SAE or Metric SAE
- Number of Points 12
- Overall Length 1 31/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sk Professional Tools
- MFR # 40120
- Zoro # G4206422
- UPC # 025141401202
- Country of Origin United States
- Category Sockets
Dimensions
Drive Size | 1/2 in |
Overall Length | 1 31/64 in |
Size | 5/8" |
Socket Sizes | 5/8 in |
Socket Depth | Standard |
Socket Size | 5/8 in |
Description
Socket, Socket Size 5/8 in, 12-Point, Alloy Steel, Chrome, Standard, Hand, Drive Size 1/2 in, SAE, Impact Rated No, Standards ASME B107.110-2012
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA #20 HSS Black Oxide Jobber Length Drill Bit, Shank Type: Round (DWDN20)
- AVEN Cutter Tapered Mini, Semi-Flush, w/Relief (10828S)
- GEARWRENCH 22mm 72-Tooth 12 Point XL GearBox™ Double Box Ratcheting Wrench (85922)
- DEWALT 5/32" Rotary Masonry Bit (DW2572)
- SK PROFESSIONAL TOOLS 1/2 in Drive, 11/16" 12 pt SAE Socket, 12 Points (40122)
- SK PROFESSIONAL TOOLS 1/2 in Drive, 21/32" 12 pt SAE Socket, 12 Points (40121)
- SK PROFESSIONAL TOOLS 1/2 in Drive, 19/32" 12 pt SAE Socket, 12 Points (40119)
- SK PROFESSIONAL TOOLS 1/4 in Drive, 5/16" 12 pt SAE Socket, 12 Points (43910)
- SK PROFESSIONAL TOOLS Speed Handle, 1/2 " Dr, 18-1/10 " (40181)
- SK PROFESSIONAL TOOLS 1/2 in Drive, 13/16" 6 pt SAE Socket, 6 Points (41126)
- TEKTON 1/2 Inch Drive x 27 mm 6-Point Socket (SHD22127)
- Sk Professional Tools Sockets