Shop All Sockets
Sk Professional Tools
1/2 in Drive, 3/8" 12 pt SAE Socket, 12 Points
Mfr # 40812
Zoro # G4435243
product price: $17.86
/ea
$17.86
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2 in
- Socket Type Deep
- SAE or Metric SAE
- Number of Points 12
- Overall Length 3 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sk Professional Tools
- MFR # 40812
- Zoro # G4435243
- UPC # 025141408126
- Country of Origin United States
- Category Sockets
Dimensions
Drive Size | 1/2 in |
Overall Length | 3 1/4 in |
Size | 3/8" |
Socket Sizes | 3/8 in |
Socket Depth | Deep |
Socket Size | 3/8 in |
Description
Socket, Socket Size 3/8 in, 12-Point, Alloy Steel, Chrome, Deep, Hand, Drive Size 1/2 in, SAE, Impact Rated No, Standards ASME B107.110-2012
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Adjustable Handle, 4.65" L, 1/2-13 Thread (MA-27100)
- MILTON INDUSTRIES Siphon Spray Nozzle (155)
- TOOLPRO 2 ft. Aluminum Flat-Top Sawhorse Ladder (TP20322)
- M.A. FORD .0330 No 66 Reamer (27203300)
- SK PROFESSIONAL TOOLS 1/2 in Drive, 9/16" 12 pt SAE Socket, 12 Points (40818)
- SK PROFESSIONAL TOOLS 1/2 in Drive, 11/16" 12 pt SAE Socket, 12 Points (40822)
- SK PROFESSIONAL TOOLS 1/2 in Drive, 1-1/4" 12 pt SAE Socket, 12 Points (40840)
- SK PROFESSIONAL TOOLS 1/2 in Drive, 3/8" 6 pt SAE Socket, 6 Points (41812)
- SK PROFESSIONAL TOOLS 1/4 in Drive, T25 Torx(R) Socket, 6 Points (42525)
- SK PROFESSIONAL TOOLS 1/4 in Drive, 5/16" 6 pt SAE Socket, 6 Points (41910)
- TEKTON 3/8 Inch Drive x 9/16 Inch Universal Joint Socket (SHD18014)
- Sk Professional Tools Sockets