Shop All Sockets
Sk Professional Tools
1/2 in Drive, 3/4" 12 pt SAE Socket, 12 Points
Mfr # 40124
Zoro # G3939257
product price: $12.30
/ea
$12.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2 in
- Socket Type Standard
- SAE or Metric SAE
- Number of Points 12
- Overall Length 1 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sk Professional Tools
- MFR # 40124
- Zoro # G3939257
- UPC # 025141401240
- Country of Origin United States
- Category Sockets
Dimensions
Drive Size | 1/2 in |
Overall Length | 1 1/2 in |
Size | 3/4" |
Socket Depth | Standard |
Socket Sizes | 3/4 in |
Socket Size | 3/4 in |
Description
Socket, Socket Size 3/4 in, 12-Point, Alloy Steel, Chrome, Standard, Hand, Drive Size 1/2 in, SAE, Impact Rated No, Standards ASME B107.110-2012
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 3/8" Drive 90 Geared Teeth Ultra-Compact Head Quick-Release Ratchet, 12.5 in. L (SRH33112)
- CURRENT TOOLS 254 Cylinder Block Pin (254-148)
- PROTO 1 in Drive, 2-1/8" 12 pt SAE Socket, 12 Points (J5768)
- ZORO SELECT Hanging Magnetic Sweeper, 426 lb, 48 In.W (MRS48)
- SK PROFESSIONAL TOOLS 1/2 in Drive, 13/16" 12 pt SAE Socket, 12 Points (40126)
- SK PROFESSIONAL TOOLS 3/8 in Drive, 6mm 6 pt Metric Socket, 6 Points (306)
- SK PROFESSIONAL TOOLS 3/8 in Drive, 17mm 6 pt Metric Socket, 6 Points (317)
- SK PROFESSIONAL TOOLS 3/8 in Drive, 18mm 12 pt Metric Socket, 12 Points (2318)
- SK PROFESSIONAL TOOLS 1/2" Drive, 4 pt SAE Socket, 4 Points (41246)
- SK PROFESSIONAL TOOLS 3/8 in Drive, 15/16" 12 pt SAE Socket, 12 Points (45130)
- GREY PNEUMATIC SKT 3/8DRX T40 INTERNAL TORX IM (GP1140T)
- Sk Professional Tools Sockets & Ratchets