Shop All Sockets
Sk Professional Tools
1/2 in Drive, 32mm 12 pt Metric Socket, 12 Points
Mfr # 48032
Zoro # G4435277
original price:
$38.24
17% off
new price: $31.60
/ea
$31.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2 in
- Socket Type Deep
- SAE or Metric Metric
- Number of Points 12
- Overall Length 3 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sk Professional Tools
- MFR # 48032
- Zoro # G4435277
- UPC # 025141480320
- Country of Origin United States
- Category Sockets
Dimensions
Drive Size | 1/2 in |
Overall Length | 3 1/4 in |
Size | 32mm |
Socket Depth | Deep |
Socket Sizes | 32mm |
Socket Size | 32 mm |
Description
Socket, Socket Size 32 mm, 12-Point, Alloy Steel, Chrome, Deep, Hand, Drive Size 1/2 in, Metric, Impact Rated No, Standards ASME B107.110-2012
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Walking Power, 9x12", 3/4" dia. (CC380)
- COILHOSE PNEUMATICS Safety Booster Blow Gun (CO 600-SB)
- DEWALT 6" 3 TPI Taper Back Bi-Metal Reciprocating Blade for Fast Wood Cutting (5 pack) (DW4801)
- GUARDAIR Pistol Grip Air Gun, 48" Extension (F5048AQF)
- SK PROFESSIONAL TOOLS 1/2 in Drive, 21mm 12 pt Metric Socket, 12 Points (48021)
- SK PROFESSIONAL TOOLS 1/2 in Drive, 27mm 12 pt Metric Socket, 12 Points (48027)
- SK PROFESSIONAL TOOLS 1/2 in Drive, 14mm 12 pt Metric Socket, 12 Points (48014)
- SK PROFESSIONAL TOOLS 1/2 in Drive, 32mm 6 pt Metric Socket, 6 Points (40032)
- SK PROFESSIONAL TOOLS 3/8 in Drive, 10mm 6 pt Metric Socket, 6 Points (310)
- SK PROFESSIONAL TOOLS 1/2 in Drive, 19mm 12 pt Metric Socket, 12 Points (48019)
- POWERBUILT 1/2" Drive 29Mm 12Pt Socket (642035)
- Sk Professional Tools Sockets