Shop All Sockets
Sk Professional Tools
1/2 in Drive, 32mm 12 pt Metric Socket, 12 Points
Mfr # 40332
Zoro # G4435602
product price: $21.94
/ea
$21.94
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 1/2 in
- Socket Type Standard
- SAE or Metric Metric
- Number of Points 12
- Overall Length 1 23/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sk Professional Tools
- MFR # 40332
- Zoro # G4435602
- UPC # 025141403329
- Country of Origin United States
- Category Sockets
Dimensions
Drive Size | 1/2 in |
Overall Length | 1 23/32 in |
Size | 32mm |
Socket Depth | Standard |
Socket Sizes | 32mm |
Socket Size | 32 mm |
Description
Socket, Socket Size 32 mm, 12-Point, Alloy Steel, Chrome, Standard, Hand, Drive Size 1/2 in, Metric, Impact Rated No, Standards ASME B107.110-2012
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Mini Hacksaw, 10 In L (34A514)
- TEKTON Torx High-Torque Black Oxide Blade Screwdriver Set, 6-Piece (T10-T30) (DHT91006)
- CLE-LINE 118° General Purpose Jobber Length Drill Cle-Line 1898 Bright HSS RHS/RHC 11.50mm (C62904)
- PROTO 3 Piece Safety Wire Twister Pliers Set (J194)
- SK PROFESSIONAL TOOLS 1/2 in Drive, 27mm 12 pt Metric Socket, 12 Points (40327)
- SK PROFESSIONAL TOOLS 1/2 in Drive, 28mm 12 pt Metric Socket, 12 Points (40328)
- SK PROFESSIONAL TOOLS 1/2 in Drive, 36mm 12 pt Metric Socket, 12 Points (40336)
- SK PROFESSIONAL TOOLS 3/8 in Drive, 13/16" SAE Socket, 6 Points (4490)
- SK PROFESSIONAL TOOLS 1/4 in Drive, T8 Torx(R) Socket, 6 Points (42908)
- SK PROFESSIONAL TOOLS 1/4 in Drive, E7 Female Torx(R) SAE Socket, 6 Points (42607)
- PROTO 1 in Drive, 2-3/4" 12 pt SAE Socket, 12 Points (J5788)
- Sk Professional Tools Sockets & Ratchets