Shop All Sockets
Sk Professional Tools
1/2 in Drive, 30mm 6 pt Metric Socket, 6 Points
Mfr # 48230
Zoro # G4426703
original price:
$25.44
13% off
new price: $21.94
/ea
$21.94
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2 in
- Socket Type Standard
- SAE or Metric Metric
- Number of Points 6
- Overall Length 1 23/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sk Professional Tools
- MFR # 48230
- Zoro # G4426703
- UPC # 025141482300
- Country of Origin United States
- Category Sockets
Dimensions
Drive Size | 1/2 in |
Overall Length | 1 23/32 in |
Size | 30mm |
Socket Depth | Standard |
Socket Sizes | 30mm |
Socket Size | 30 mm |
Description
Socket, Socket Size 30 mm, 6-Point, Alloy Steel, Chrome, Standard, Hand, Drive Size 1/2 in, Metric, Impact Rated No, Standards ASME B107.110-2012
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 1 in Drive Impact Socket 2 3/8 in Size 6 pt Standard Depth, Black Oxide (21WN30)
- PROTO 3/8 in Drive, Torx(R) SAE Socket, 12 Points (J5232N)
- GARDNER BENDER Fishing System, CO2, 1/2 to 6 In Cap (JO225LC)
- MILWAUKEE TOOL Handheld Concrete Saw, 9 in Blade Dia. (2786-22HD, 48-11-1880)
- SK PROFESSIONAL TOOLS 1/2 in Drive, 28mm 6 pt Metric Socket, 6 Points (48228)
- SK PROFESSIONAL TOOLS 1/2 in Drive, 29mm 6 pt Metric Socket, 6 Points (48229)
- SK PROFESSIONAL TOOLS 1/2 in Drive, 36mm 6 pt Metric Socket, 6 Points (48236)
- SK PROFESSIONAL TOOLS 1/2 in Drive, 5/8" 6 pt SAE Socket, 6 Points (41820)
- SK PROFESSIONAL TOOLS 1/4 in Drive, 10mm 6 pt Metric Socket, 6 Points (40709)
- SK PROFESSIONAL TOOLS 1/4 in Drive, 3/16" 6 pt SAE Socket, 6 Points (40906)
- PROTO SKT 3/4DR 2-1/4 12PT (PO5572)
- Sk Professional Tools Sockets & Ratchets