Shop All Sockets
Sk Professional Tools
1/2 in Drive, 29mm 12 pt Metric Socket, 12 Points
Mfr # 40329
Zoro # G4435593
product price: $20.64
/ea
$20.64
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2 in
- Socket Type Standard
- SAE or Metric Metric
- Number of Points 12
- Overall Length 1 23/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sk Professional Tools
- MFR # 40329
- Zoro # G4435593
- UPC # 025141403299
- Country of Origin United States
- Category Sockets
Dimensions
Drive Size | 1/2 in |
Overall Length | 1 23/32 in |
Size | 29mm |
Socket Depth | Standard |
Socket Sizes | 29mm |
Socket Size | 29 mm |
Description
Socket, Socket Size 29 mm, 12-Point, Alloy Steel, Chrome, Standard, Hand, Drive Size 1/2 in, Metric, Impact Rated No, Standards ASME B107.110-2012
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEDORE 14 in L 2 in Cap. Cast Iron Straight Pipe Wrench (227 14)
- X1 TOOLS 3/16 Slotted, Flat Driver Bit, 1 Long 3 Bits by X1 Tools (X1E-CON-BIT-SLT-1875x3)
- MICROMAG MicroMag 20" Magnetic Filter with Aluminum base and SAN bowl (MM20/1.5)
- BOSCH Oscillating Blade, Bi-Metal, 1-1/4 in Size (OSL114F)
- SK PROFESSIONAL TOOLS 1/2 in Drive, 31mm 12 pt Metric Socket, 12 Points (40331)
- SK PROFESSIONAL TOOLS 1/2 in Drive, 30mm 12 pt Metric Socket, 12 Points (40330)
- SK PROFESSIONAL TOOLS 1/2 in Drive, 36mm 12 pt Metric Socket, 12 Points (40336)
- SK PROFESSIONAL TOOLS 1/2 in Drive, E24 Female Torx(R) SAE Socket, 6 Points (42624)
- SK PROFESSIONAL TOOLS 3/8 in Drive, 17mm 6 pt Metric Socket, 6 Points (8417)
- SK PROFESSIONAL TOOLS 1/4 in Drive, T20 Torx(R) Socket, 6 Points (42520)
- GREY PNEUMATIC 3/8" Drive, 1 SAE Socket, 6 Points (1032D)
- Sk Professional Tools Sockets & Ratchets