Shop All Sockets
Sk Professional Tools
1/2 in Drive, 28mm 12 pt Metric Socket, 12 Points
Mfr # 48028
Zoro # G4435225
product price: $27.50
/ea
$27.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 1/2 in
- Socket Type Deep
- SAE or Metric Metric
- Number of Points 12
- Overall Length 3 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sk Professional Tools
- MFR # 48028
- Zoro # G4435225
- UPC # 025141480283
- Country of Origin United States
- Category Sockets
Dimensions
Drive Size | 1/2 in |
Overall Length | 3 1/4 in |
Size | 28mm |
Socket Depth | Deep |
Socket Sizes | 28mm |
Socket Size | 28 mm |
Description
Socket, Socket Size 28 mm, 12-Point, Alloy Steel, Chrome, Deep, Hand, Drive Size 1/2 in, Metric, Impact Rated No, Standards ASME B107.110-2012
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESCENT LUFKIN Replacement Blade for Atlas® Chrome Clad®/Nubian® SAE/Metric Double Duty Oil Gauging 1/2" x 15m/50' (OCN1293SMEF5N)
- REMCO Mega Scoop, 9Wx11L, White (65525)
- BOSCH 5" 135 Deg. Jobber Length Drill Bit (TI2151IM)
- KENNEDY K1800 Series Side Cabinet, 5 Drawer, Red, Steel, 13-1/2 in W x 18 in D x 29 in H (185XR)
- SK PROFESSIONAL TOOLS 1/2 in Drive, 17mm 12 pt Metric Socket, 12 Points (48017)
- SK PROFESSIONAL TOOLS 1/2 in Drive, 31mm 12 pt Metric Socket, 12 Points (48031)
- SK PROFESSIONAL TOOLS 1/2 in Drive, 10mm 12 pt Metric Socket, 12 Points (48010)
- SK PROFESSIONAL TOOLS 1/4 in Drive, 5/32" 6 pt SAE Socket, 6 Points (40905)
- SK PROFESSIONAL TOOLS 1/2 in Drive, 1-1/8" 6 pt SAE Socket, 6 Points (41836)
- SK PROFESSIONAL TOOLS 1/2 in Drive, 14mm 12 pt Metric Socket, 12 Points (48014)
- KO-KEN Socket TORX E14 77mm 1/2 Sq. Drive (4325-E14)
- Sk Professional Tools Sockets & Ratchets