Shop All Sockets
Sk Professional Tools
1/2 in Drive, 27mm 12 pt Metric Socket, 12 Points
Mfr # 40327
Zoro # G4435575
product price: $20.64
/ea
$20.64
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 1/2 in
- Socket Type Standard
- SAE or Metric Metric
- Number of Points 12
- Overall Length 1 23/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sk Professional Tools
- MFR # 40327
- Zoro # G4435575
- UPC # 025141403275
- Country of Origin United States
- Category Sockets
Dimensions
Drive Size | 1/2 in |
Overall Length | 1 23/32 in |
Size | 27mm |
Socket Depth | Standard |
Socket Sizes | 27mm |
Socket Size | 27 mm |
Description
Socket, Socket Size 27 mm, 12-Point, Alloy Steel, Chrome, Standard, Hand, Drive Size 1/2 in, Metric, Impact Rated No, Standards ASME B107.110-2012
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1/2" Drive 90 Geared Teeth Pear Head Style Hand Ratchet, 17-11/16" L, Full Polish Finish (J5450HTC)
- DEWALT 1/2 Chuck Key 1/4" Pilot (DW2304)
- CLE-LINE 118° General Purpose Jobber Length Drill Cle-Line 1899 Steam Oxide HSS RHS/RHC 9/32 (C22729)
- BON TOOL Bon 11-313 Mortar Pan Stand (11-313)
- SK PROFESSIONAL TOOLS 1/2 in Drive, 32mm 12 pt Metric Socket, 12 Points (40332)
- SK PROFESSIONAL TOOLS 1/2 in Drive, 31mm 12 pt Metric Socket, 12 Points (40331)
- SK PROFESSIONAL TOOLS 1/2 in Drive, 28mm 12 pt Metric Socket, 12 Points (40328)
- SK PROFESSIONAL TOOLS Socket Sp"ner, 1/4 " Dr, 6 " (40953)
- SK PROFESSIONAL TOOLS 1/2 in Drive, 7/8" 12 pt SAE Socket, 12 Points (40828)
- SK PROFESSIONAL TOOLS 1/2 in Drive, 26mm 6 pt Metric Socket, 6 Points (40026)
- CRESCENT 1/4" Drive 6 Point Deep SAE Socket 1/2" (CDDS9N)
- Sk Professional Tools Sockets & Ratchets