Shop All Sockets
Sk Professional Tools
1/2 in Drive, 25mm 12 pt Metric Socket, 12 Points
Mfr # 48025
Zoro # G4435191
product price: $27.50
/ea
$27.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2 in
- Socket Type Deep
- SAE or Metric Metric
- Number of Points 12
- Overall Length 3 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sk Professional Tools
- MFR # 48025
- Zoro # G4435191
- UPC # 025141480252
- Country of Origin United States
- Category Sockets
Dimensions
Drive Size | 1/2 in |
Overall Length | 3 1/4 in |
Size | 25mm |
Socket Depth | Deep |
Socket Sizes | 25mm |
Socket Size | 25 mm |
Description
Socket, Socket Size 25 mm, 12-Point, Alloy Steel, Chrome, Deep, Hand, Drive Size 1/2 in, Metric, Impact Rated No, Standards ASME B107.110-2012
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HANSEN Hex/Torx Socket Bit Tray (50000)
- WELLER Crescent 6-1/2 in. Forged Alloy Steel Long Needle Nose Pliers (7776CVN)
- MITUTOYO Off-Set Type (536-101)
- BON TOOL Bon 11-835 Hand Tracer, Chisel Point Carbide 1 1/2" (11-835)
- SK PROFESSIONAL TOOLS 1/2 in Drive, 14mm 12 pt Metric Socket, 12 Points (48014)
- SK PROFESSIONAL TOOLS 1/2 in Drive, 32mm 12 pt Metric Socket, 12 Points (48032)
- SK PROFESSIONAL TOOLS 1/2 in Drive, 10mm 12 pt Metric Socket, 12 Points (48010)
- SK PROFESSIONAL TOOLS 1/4 in Drive, 5.5mm 6 pt Metric Socket, 6 Points (41700)
- SK PROFESSIONAL TOOLS 1/2 in Drive, 1-3/16" 6 pt SAE Socket, 6 Points (41138)
- SK PROFESSIONAL TOOLS Socket, 3/8 in Drive, 6-Point Shape (42712)
- GREY PNEUMATIC SKT 3/8" DRIVE X 8MM HEX DRIVER IM (GP1908M)
- Sk Professional Tools Sockets & Ratchets