Shop All Sockets
Sk Professional Tools
1/2 in Drive, 24mm 6 pt Metric Socket, 6 Points
Mfr # 48224
Zoro # G4027213
$16.52
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2 in
- Socket Type Standard
- SAE or Metric Metric
- Number of Points 6
- Overall Length 1 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sk Professional Tools
- MFR # 48224
- Zoro # G4027213
- UPC # 025141482249
- Country of Origin United States
- Category Sockets
Dimensions
Drive Size | 1/2 in |
Overall Length | 1 5/8 in |
Size | 24mm |
Socket Depth | Standard |
Socket Sizes | 24mm |
Socket Size | 24 mm |
Description
Socket, Socket Size 24 mm, 6-Point, Alloy Steel, Chrome, Standard, Hand, Drive Size 1/2 in, Metric, Impact Rated No, Standards ASME B107.110-2012
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SK PROFESSIONAL TOOLS Extension 1/4" Dr, 3 in L, 1 Pieces, Chrome (40991)
- PROTO Slide Hammer, 4 In. L, 2-1/2 lb. (J4260H)
- CENTRAL TOOLS Ball Joint/Rotor Runout Gage, 1" (06450-00)
- WESTWARD 3/4 in Drive, 41mm 12 pt Metric Socket, 12 Points (5MX56)
- SK PROFESSIONAL TOOLS 3/8 in Drive, 17mm 6 pt Metric Socket, 6 Points (317)
- SK PROFESSIONAL TOOLS 1/2 in Drive, 1-1/4" 6 pt SAE Socket, 6 Points (41140)
- SK PROFESSIONAL TOOLS 3/8 in Drive, 20mm 6 pt Metric Socket, 6 Points (320)
- SK PROFESSIONAL TOOLS 1/4 in Drive, 9/32" 6 pt SAE Socket, 6 Points (41909)
- SK PROFESSIONAL TOOLS 1/4 in Drive, 13mm 6 pt Metric Socket, 6 Points (40712)
- SK PROFESSIONAL TOOLS Speed Handle, 1/4 " Dr, 14-1/2 " (40981)
- TEKTON 1/2 Inch Drive x 9/16 Inch 6-Point Socket (SHD22014)
- Sk Professional Tools Sockets & Ratchets