Shop All Sockets
Sk Professional Tools
1/2 in Drive, 24mm 12 pt Metric Socket, 12 Points
Mfr # 40324
Zoro # G4059334
$16.52
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2 in
- Socket Type Standard
- SAE or Metric Metric
- Number of Points 12
- Overall Length 1 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sk Professional Tools
- MFR # 40324
- Zoro # G4059334
- UPC # 025141403244
- Country of Origin United States
- Category Sockets
Dimensions
Drive Size | 1/2 in |
Overall Length | 1 5/8 in |
Size | 24mm |
Socket Depth | Standard |
Socket Sizes | 24mm |
Socket Size | 24 mm |
Description
Socket, Socket Size 24 mm, 12-Point, Alloy Steel, Chrome, Standard, Hand, Drive Size 1/2 in, Metric, Impact Rated No, Standards ASME B107.110-2012
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Straight Flute Hand Tap, Plug, 4 (1971300)
- TEKTON Stubby #2 Phillips High-Torque Screwdriver (DHP30002)
- OSG Spiral Point Tap, Plug, 3 (2831808)
- WIDIA Hand Tap Set, 3 PC, HSS, 5/8-11, H3 Limit (14382)
- SK PROFESSIONAL TOOLS 1/2 in Drive, 25mm 12 pt Metric Socket, 12 Points (40325)
- SK PROFESSIONAL TOOLS 1/2 in Drive, 23mm 12 pt Metric Socket, 12 Points (40323)
- SK PROFESSIONAL TOOLS 1/2 in Drive, 26mm 12 pt Metric Socket, 12 Points (40326)
- SK PROFESSIONAL TOOLS 1/4 in Drive, 7/16" 12 pt SAE Socket, 12 Points (43914)
- SK PROFESSIONAL TOOLS 1/2 in Drive, 7/8" 6 pt SAE Socket, 6 Points (41128)
- SK PROFESSIONAL TOOLS 1/2 in Drive, 1-1/2" 6 pt SAE Socket, 6 Points (41148)
- STAHLWILLE TOOLS 10 mm (3/8") Socket Size 19 mm L.32 mm (02010019)
- Sk Professional Tools Sockets & Ratchets