Shop All Sockets
Sk Professional Tools
1/2 in Drive, 23mm 12 pt Metric Socket, 12 Points
Mfr # 48023
Zoro # G4435173
product price: $21.94
/ea
$21.94
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2 in
- Socket Type Deep
- SAE or Metric Metric
- Number of Points 12
- Overall Length 3 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sk Professional Tools
- MFR # 48023
- Zoro # G4435173
- UPC # 025141480238
- Country of Origin United States
- Category Sockets
Dimensions
Drive Size | 1/2 in |
Overall Length | 3 1/4 in |
Size | 23mm |
Socket Sizes | 23mm |
Socket Depth | Deep |
Socket Size | 23 mm |
Description
Socket, Socket Size 23 mm, 12-Point, Alloy Steel, Chrome, Deep, Hand, Drive Size 1/2 in, Metric, Impact Rated No, Standards ASME B107.110-2012
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUSQVARNA THROTTLE ROD (579379201)
- KRAFT TOOL Mag SE Mini Bull Float/Darby, 60 (CC819BT)
- INGERSOLL-RAND Impact Wrench O-Ring (261-283)
- DRILL AMERICA 13/16" Hex Shank Long Bridge Reamer 12"OAL (DWRRB13/16HEX-LONG)
- SK PROFESSIONAL TOOLS 1/2 in Drive, 32mm 12 pt Metric Socket, 12 Points (48032)
- SK PROFESSIONAL TOOLS 1/2 in Drive, 30mm 12 pt Metric Socket, 12 Points (48030)
- SK PROFESSIONAL TOOLS 1/2 in Drive, 25mm 12 pt Metric Socket, 12 Points (48025)
- SK PROFESSIONAL TOOLS 1/2 in Drive, 3/4" 12 pt SAE Socket, 12 Points (40124)
- SK PROFESSIONAL TOOLS 1/2 in Drive, 11mm 6 pt Metric Socket, 6 Points (48211)
- SK PROFESSIONAL TOOLS 3/8 in Drive, 7/16" 6 pt SAE Socket, 6 Points (45114)
- WESTWARD 1/4 in Drive, 5/32" Hex SAE Socket, 6 Points (53YR19)
- Sk Professional Tools Sockets