Shop All Sockets
Sk Professional Tools
1/2 in Drive, 23mm 12 pt Metric Socket, 12 Points
Mfr # 40323
Zoro # G4201373
product price: $16.52
/ea
$16.52
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2 in
- Socket Type Standard
- SAE or Metric Metric
- Number of Points 12
- Overall Length 1 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sk Professional Tools
- MFR # 40323
- Zoro # G4201373
- UPC # 025141403237
- Country of Origin United States
- Category Sockets
Dimensions
Drive Size | 1/2 in |
Overall Length | 1 5/8 in |
Size | 23mm |
Socket Sizes | 23mm |
Socket Depth | Standard |
Socket Size | 23 mm |
Description
Socket, Socket Size 23 mm, 12-Point, Alloy Steel, Chrome, Standard, Hand, Drive Size 1/2 in, Metric, Impact Rated No, Standards ASME B107.110-2012
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Hammer Masonry Drill, 3/8in, Carbide Head (HCFC5005)
- BAHCO Bahco Adj./Pipe Wrench, 12", 1-3/8" Cap., Chrome (BAH9073RPCUS)
- STANLEY Try/Miter Square, Alum, 8 x 5 1/8 (46-502)
- ECLIPSE TOOLS Slotted Screwdriver, 1/4"x10", Rubber Grip (800-154)
- SK PROFESSIONAL TOOLS 1/2 in Drive, 24mm 12 pt Metric Socket, 12 Points (40324)
- SK PROFESSIONAL TOOLS 1/2 in Drive, 25mm 12 pt Metric Socket, 12 Points (40325)
- SK PROFESSIONAL TOOLS 1/2 in Drive, 26mm 12 pt Metric Socket, 12 Points (40326)
- SK PROFESSIONAL TOOLS 3/8 in Drive, 22mm 6 pt Metric Socket, 6 Points (8422)
- SK PROFESSIONAL TOOLS 3/8 in Drive, 5/16" 6 pt SAE Socket, 6 Points (41211)
- SK PROFESSIONAL TOOLS 1/4 in Drive, 5.5mm 6 pt Metric Socket, 6 Points (41700)
- STAHLWILLE TOOLS 10 mm (3/8") Socket Size 19 mm L.65 mm (02020019)
- Sk Professional Tools Sockets