Shop All Sockets
Sk Professional Tools
1/2 in Drive, 21mm 12 pt Metric Socket, 12 Points
Mfr # 48021
Zoro # G4435146
$21.94
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2 in
- Socket Type Deep
- SAE or Metric Metric
- Number of Points 12
- Overall Length 3 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sk Professional Tools
- MFR # 48021
- Zoro # G4435146
- UPC # 025141480214
- Country of Origin United States
- Category Sockets
Dimensions
Drive Size | 1/2 in |
Overall Length | 3 1/4 in |
Size | 21mm |
Socket Depth | Deep |
Socket Sizes | 21mm |
Socket Size | 21 mm |
Description
Socket, Socket Size 21 mm, 12-Point, Alloy Steel, Chrome, Deep, Hand, Drive Size 1/2 in, Metric, Impact Rated No, Standards ASME B107.110-2012
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN Bit TORX T27 32mm 5/16 Hex Drive (100T.32-T27)
- IRWIN Locking C-Clamp Replacement Spring, 6" (4052ZR)
- MASTER POWER Apex Air Impact Wrench, 3/8 In. Dr., 10,500 rpm (MP2271)
- STARRETT Thickness Gage Stock, 32 Straight Leaves (S667A)
- SK PROFESSIONAL TOOLS 1/2 in Drive, 18mm 12 pt Metric Socket, 12 Points (48018)
- SK PROFESSIONAL TOOLS 1/2 in Drive, 32mm 12 pt Metric Socket, 12 Points (48032)
- SK PROFESSIONAL TOOLS 1/2 in Drive, 23mm 12 pt Metric Socket, 12 Points (48023)
- SK PROFESSIONAL TOOLS 1/2 in Drive, 10mm 6 pt Metric Socket, 6 Points (40010)
- SK PROFESSIONAL TOOLS 3/8 in Drive, 11mm 6 pt Metric Socket, 6 Points (311)
- SK PROFESSIONAL TOOLS 3/8 in Drive, 13mm 6 pt Metric Socket, 6 Points (8413)
- K-TOOL INTERNATIONAL 1/2" Drive, 1-1/2" SAE Socket, 6 Points (KTI-23248)
- Sk Professional Tools Sockets & Ratchets