Shop All Sockets
Sk Professional Tools
1/2 in Drive, 20mm 6 pt Metric Socket, 6 Points
Mfr # 48220
Zoro # G4045562
product price: $15.06
/ea
$15.06
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2 in
- Socket Type Standard
- SAE or Metric Metric
- Number of Points 6
- Overall Length 1 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sk Professional Tools
- MFR # 48220
- Zoro # G4045562
- UPC # 025141482201
- Country of Origin United States
- Category Sockets
Dimensions
Drive Size | 1/2 in |
Overall Length | 1 1/2 in |
Size | 20mm |
Socket Sizes | 20mm |
Socket Depth | Standard |
Socket Size | 20 mm |
Description
Socket, Socket Size 20 mm, 6-Point, Alloy Steel, Chrome, Standard, Hand, Drive Size 1/2 in, Metric, Impact Rated No, Standards ASME B107.110-2012
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Indexing Plunger D1= M06X0, 75, D=3, Style B, Non-Lockout w Locknut, Steel Hardened, Knob Plastic (K0338.2903)
- K TOOL INTL Alignment Bars 1 X 54 Long (CAT/54)
- WRIGHT TOOL Attachment 3/8" Drive Impact Extension w (3906)
- STARRETT Combination Square Set, 6 In, 2 Pc (C11H-6-4R)
- SK PROFESSIONAL TOOLS 1/2 in Drive, 21mm 6 pt Metric Socket, 6 Points (48221)
- SK PROFESSIONAL TOOLS 1/2 in Drive, 19mm 6 pt Metric Socket, 6 Points (48219)
- SK PROFESSIONAL TOOLS 1/2 in Drive, 21mm 6 pt Metric Socket, 6 Points (40021)
- SK PROFESSIONAL TOOLS 1/2 in Drive, 7/16" 12 pt SAE Socket, 12 Points (40814)
- SK PROFESSIONAL TOOLS 1/2 in Drive, 25mm 12 pt Metric Socket, 12 Points (48025)
- SK PROFESSIONAL TOOLS 1/2 in Drive, 25mm 6 pt Metric Socket, 6 Points (40025)
- SK PROFESSIONAL TOOLS 1/2 in Drive, 7/8" 12 pt SAE Socket, 12 Points (40828)
- Sk Professional Tools Sockets