Shop All Sockets
Sk Professional Tools
1/2 in Drive, 20mm 12 pt Metric Socket, 12 Points
Mfr # 48020
Zoro # G4435137
$21.94
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2 in
- Socket Type Deep
- SAE or Metric Metric
- Number of Points 12
- Overall Length 3 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sk Professional Tools
- MFR # 48020
- Zoro # G4435137
- UPC # 025141480207
- Country of Origin United States
- Category Sockets
Dimensions
Drive Size | 1/2 in |
Overall Length | 3 1/4 in |
Size | 20mm |
Socket Sizes | 20mm |
Socket Depth | Deep |
Socket Size | 20 mm |
Description
Socket, Socket Size 20 mm, 12-Point, Alloy Steel, Chrome, Deep, Hand, Drive Size 1/2 in, Metric, Impact Rated No, Standards ASME B107.110-2012
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESCENT NICHOLSON 4" Round Single Cut Bastard File (11526NN)
- HHIP Universal Work Stop (3900-2125)
- VEGA Mag Bit Holder 1Pc Stainless W/ C-Ring x (175MH1CD)
- MAYHEW Wide Scraper, 1In (MAY14173)
- SK PROFESSIONAL TOOLS 1/2 in Drive, 21mm 12 pt Metric Socket, 12 Points (48021)
- SK PROFESSIONAL TOOLS 1/2 in Drive, 10mm 12 pt Metric Socket, 12 Points (48010)
- SK PROFESSIONAL TOOLS 1/2 in Drive, 25mm 12 pt Metric Socket, 12 Points (48025)
- SK PROFESSIONAL TOOLS 1/4 in Drive, 3/16" 12 pt SAE Socket, 12 Points (44906)
- SK PROFESSIONAL TOOLS 1/2 in Drive, E20 Female Torx(R) SAE Socket, 6 Points (42620)
- SK PROFESSIONAL TOOLS 1/2 in Drive, 26mm 12 pt Metric Socket, 12 Points (40326)
- CRAFTSMAN Sockets, 3/4" Drive 1-5/8" 12 Point SAE (CMMT47783)
- Sk Professional Tools Sockets & Ratchets