Shop All Sockets
Sk Professional Tools
1/2 in Drive, 19mm 12 pt Metric Socket, 12 Points
Mfr # 48019
Zoro # G4094361
product price: $19.95
/ea
$19.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2 in
- Socket Type Deep
- SAE or Metric Metric
- Number of Points 12
- Overall Length 3 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sk Professional Tools
- MFR # 48019
- Zoro # G4094361
- UPC # 025141480191
- Country of Origin United States
- Category Sockets
Dimensions
Drive Size | 1/2 in |
Overall Length | 3 1/4 in |
Size | 19mm |
Socket Sizes | 19mm |
Socket Depth | Deep |
Socket Size | 19 mm |
Description
Socket, Socket Size 19 mm, 12-Point, Alloy Steel, Chrome, Deep, Hand, Drive Size 1/2 in, Metric, Impact Rated No, Standards ASME B107.110-2012
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND Chucking Reamer, 16mm Size, HSS, Straight (C26352)
- MICRO 100 Engraving Tool (RTCM-030-2X)
- CARDINAL SAFETY CO Cardinal Switch Double Wall Replacement Cartridge, 1.75x1.25x.125in, 10PK (C-106)
- PACIFIC HANDY CUTTER Safety Knife Rounded Safety Blade, 6 in L (S4SL)
- SK PROFESSIONAL TOOLS 1/2 in Drive, 30mm 12 pt Metric Socket, 12 Points (48030)
- SK PROFESSIONAL TOOLS 1/2 in Drive, 31mm 12 pt Metric Socket, 12 Points (48031)
- SK PROFESSIONAL TOOLS 1/2 in Drive, 22mm 12 pt Metric Socket, 12 Points (48022)
- SK PROFESSIONAL TOOLS 1/2 in Drive, 21mm 6 pt Metric Socket, 6 Points (48221)
- SK PROFESSIONAL TOOLS 1/2 in Drive, 24mm 12 pt Metric Socket, 12 Points (48024)
- SK PROFESSIONAL TOOLS 1/2 in Drive, 1-1/8" 6 pt SAE Socket, 6 Points (41836)
- SK PROFESSIONAL TOOLS 1/4 in Drive, 4mm 6 pt Metric Socket, 6 Points (41697)
- Sk Professional Tools Sockets & Ratchets