Shop All Sockets
Sk Professional Tools
1/2 in Drive, 18mm 6 pt Metric Socket, 6 Points
Mfr # 48218
Zoro # G4039454
$13.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2 in
- Socket Type Standard
- SAE or Metric Metric
- Number of Points 6
- Overall Length 1 31/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sk Professional Tools
- MFR # 48218
- Zoro # G4039454
- UPC # 025141482188
- Country of Origin United States
- Category Sockets
Dimensions
Drive Size | 1/2 in |
Overall Length | 1 31/64 in |
Size | 18mm |
Socket Depth | Standard |
Socket Sizes | 18mm |
Socket Size | 18 mm |
Description
Socket, Socket Size 18 mm, 6-Point, Alloy Steel, Chrome, Standard, Hand, Drive Size 1/2 in, Metric, Impact Rated No, Standards ASME B107.110-2012
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POSI LOCK Tip Protector for PT108/PT208, PT110/PT210 (P10)
- MILWAUKEE TOOL 3/8" Drive Deep Impact Socket 11/16 in Size, Deep Socket, Black Phosphate (49-66-6124)
- KO-KEN Socket 21mm Nut Grip 29mm 3/8 Sq. Drive (3450M-21)
- BOSCH SDS Max Hammer Steel 1-1/8" x 15"L, SDS Max (HS1921)
- SK PROFESSIONAL TOOLS 1/2 in Drive, 17mm 6 pt Metric Socket, 6 Points (48217)
- SK PROFESSIONAL TOOLS 1/2 in Drive, 15mm 6 pt Metric Socket, 6 Points (48215)
- SK PROFESSIONAL TOOLS 1/2 in Drive, 13mm 6 pt Metric Socket, 6 Points (48213)
- SK PROFESSIONAL TOOLS 3/8 in Drive, T40 Torx(R) Torx(R) Socket, 6 Points (45440)
- SK PROFESSIONAL TOOLS 1/2 in Drive, 7/8" 6 pt SAE Socket, 6 Points (41128)
- SK PROFESSIONAL TOOLS 1/2" Drive, 4 pt SAE Socket, 4 Points (41246)
- WIHA T-Handle Driver, 3/8" Drive, Chrome (29009)
- Sk Professional Tools Sockets & Ratchets