Shop All Sockets
Sk Professional Tools
1/2 in Drive, 17mm 6 pt Metric Socket, 6 Points
Mfr # 40017
Zoro # G3954352
product price: $19.18
/ea
$19.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2 in
- Socket Type Deep
- SAE or Metric Metric
- Number of Points 6
- Overall Length 3 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sk Professional Tools
- MFR # 40017
- Zoro # G3954352
- UPC # 025141400175
- Country of Origin United States
- Category Sockets
Dimensions
Drive Size | 1/2 in |
Overall Length | 3 1/4 in |
Size | 17mm |
Socket Sizes | 17mm |
Socket Depth | Deep |
Socket Size | 17 mm |
Description
Socket, Socket Size 17 mm, 6-Point, Alloy Steel, Chrome, Deep, Hand, Drive Size 1/2 in, Metric, Impact Rated No, Standards ASME B107.110-2012
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 3/4 in Drive Impact Socket 9/16 in Size 6 pt Deep Depth, Black Oxide (J07509L)
- HOUGEN 2-1/8 in. X 2 in. Copperhead Carbide Tip Annular Cutter (18268)
- DIAMABRUSH Removal Hand Tool 4-1/2 in., 1 pcs. (9204501202)
- K-TOOL INTERNATIONAL Metric Socket Holder, Gray, 3/8" Drive (KTI72477)
- SK PROFESSIONAL TOOLS 1/2 in Drive, 20mm 6 pt Metric Socket, 6 Points (40020)
- SK PROFESSIONAL TOOLS 1/2 in Drive, 19mm 6 pt Metric Socket, 6 Points (40019)
- SK PROFESSIONAL TOOLS 1/2 in Drive, 27mm 6 pt Metric Socket, 6 Points (40027)
- SK PROFESSIONAL TOOLS 1/4 in Drive, 8mm 6 pt Metric Socket, 6 Points (41704)
- SK PROFESSIONAL TOOLS 1/2" Drive, 4 pt SAE Socket, 4 Points (41248)
- SK PROFESSIONAL TOOLS 1/2 in Drive, 3/4" 6 pt SAE Socket, 6 Points (41124)
- PROTO 3/8 in Drive, 15/16" Hex SAE Socket, 6 Points (J5030H)
- Sk Professional Tools Sockets