Shop All Sockets
Sk Professional Tools
1/2 in Drive, 16mm 12 pt Metric Socket, 12 Points
Mfr # 40316
Zoro # G3986911
$12.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2 in
- Socket Type Standard
- SAE or Metric Metric
- Number of Points 12
- Overall Length 1 31/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sk Professional Tools
- MFR # 40316
- Zoro # G3986911
- UPC # 025141403169
- Country of Origin United States
- Category Sockets
Dimensions
Drive Size | 1/2 in |
Overall Length | 1 31/64 in |
Size | 16mm |
Socket Sizes | 16mm |
Socket Depth | Standard |
Socket Size | 16 mm |
Description
Socket, Socket Size 16 mm, 12-Point, Alloy Steel, Chrome, Standard, Hand, Drive Size 1/2 in, Metric, Impact Rated No, Standards ASME B107.110-2012
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS Williams Super Combo Wrench, 12 pt., 22mm (1222MSC)
- AMERICAN HAMMER Sledge Hammer, 1-1/2 lb., 12 In, Fiberglass (AM15BRFG)
- WESTWARD Open End Wrench, 14 x 15mm, 15 Deg, 7-1/2 L (1EYN5)
- FREUD Round Nose Router Bit, 3/4" Cutting Dia. (18-112)
- SK PROFESSIONAL TOOLS 1/2 in Drive, 13mm 12 pt Metric Socket, 12 Points (40313)
- SK PROFESSIONAL TOOLS 1/2 in Drive, 15mm 12 pt Metric Socket, 12 Points (40315)
- SK PROFESSIONAL TOOLS 1/2 in Drive, 14mm 12 pt Metric Socket, 12 Points (40314)
- SK PROFESSIONAL TOOLS 1/2 in Drive, 11mm 6 pt Metric Socket, 6 Points (40011)
- SK PROFESSIONAL TOOLS 3/8 in Drive, 11/16" 12 pt SAE Socket, 12 Points (45122)
- SK PROFESSIONAL TOOLS 3/8 in Drive, 9mm 6 pt Metric Socket, 6 Points (309)
- WESTWARD 1/4 in Drive, 8mm Triple Square Metric Socket, 12 Points (53YR14)
- Sk Professional Tools Sockets & Ratchets