Shop All Sockets
Sk Professional Tools
1/2 in Drive, 15/16" 6 pt SAE Socket, 6 Points
Mfr # 41130
Zoro # G4162645
product price: $16.52
/ea
$16.52
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2 in
- Socket Type Standard
- SAE or Metric SAE
- Number of Points 6
- Overall Length 1 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sk Professional Tools
- MFR # 41130
- Zoro # G4162645
- UPC # 025141411300
- Country of Origin United States
- Category Sockets
Dimensions
Drive Size | 1/2 in |
Overall Length | 1 5/8 in |
Size | 15/16" |
Socket Sizes | 15/16 in |
Socket Depth | Standard |
Socket Size | 15/16 in |
Description
Socket, Socket Size 15/16 in, 6-Point, Alloy Steel, Chrome, Standard, Hand, Drive Size 1/2 in, SAE, Impact Rated No, Standards ASME B107.110-2012
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 7/8"x2" Carbide Tipped Annular Cutter (CTC5-530-227)
- KRAFT TOOL Elite Series Blue Steel, 6"x6" 1/2"R (CFE577K)
- MILWAUKEE TOOL 2-1/8" TCT Annular Cutter 2" Depth (49-59-4212)
- STARRETT End Measuring Rod Set, 1/4 In Dia, 2 Pcs (S234C)
- SK PROFESSIONAL TOOLS 1/2 in Drive, 1" 6 pt SAE Socket, 6 Points (41132)
- SK PROFESSIONAL TOOLS 1/2 in Drive, 7/8" 6 pt SAE Socket, 6 Points (41128)
- SK PROFESSIONAL TOOLS 1/4 in Drive, 4mm 6 pt Metric Socket, 6 Points (41697)
- SK PROFESSIONAL TOOLS 1/2 in Drive, 26mm 12 pt Metric Socket, 12 Points (40326)
- SK PROFESSIONAL TOOLS 1/2 in Drive, 27mm 12 pt Metric Socket, 12 Points (40327)
- SK PROFESSIONAL TOOLS 1/4 in Drive, 3mm 6 pt. Metric Socket, 6 Points (44326)
- GREY PNEUMATIC SKT 1/2" DR 1/2F X 3/8M ADPR W/FRICTION (GP2228A)
- Sk Professional Tools Sockets