Shop All Sockets
Sk Professional Tools
1/2 in Drive, 13/16" 6 pt SAE Socket, 6 Points
Mfr # 41826
Zoro # G4021875
product price: $19.18
/ea
$19.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2 in
- Socket Type Standard
- SAE or Metric SAE
- Number of Points 6
- Overall Length 3 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sk Professional Tools
- MFR # 41826
- Zoro # G4021875
- UPC # 025141418262
- Country of Origin United States
- Category Sockets
Dimensions
Drive Size | 1/2 in |
Overall Length | 3 1/4 in |
Size | 13/16" |
Socket Depth | Deep |
Socket Sizes | 13/16 in |
Socket Size | 13/16 in |
Description
Socket, Socket Size 13/16 in, 6-Point, Alloy Steel, Chrome, Deep, Hand, Drive Size 1/2 in, SAE, Impact Rated No, Standards ASME B107.110-2012
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO PNEUMATIC 3/8" Reversible Pistol Air Drill 2100 rpm (CP9790C)
- KRAFT TOOL Masons Chisel, 2-3/4 (BL425)
- WESTWARD 3/8 in Drive, 13/16" Triple Square SAE Socket, 12 Points (53YT80)
- MILWAUKEE TOOL 3-Piece Pliers Kit (48-22-6331)
- SK PROFESSIONAL TOOLS 1/2 in Drive, 11/16" 6 pt SAE Socket, 6 Points (41822s)
- SK PROFESSIONAL TOOLS 1/4 in Drive, 10mm 12 pt Metric Socket, 12 Points (44709)
- SK PROFESSIONAL TOOLS 1/2 in Drive, 27mm 6 pt Metric Socket, 6 Points (40027)
- SK PROFESSIONAL TOOLS 1/2" Drive, 4 pt SAE Socket, 4 Points (41246)
- SK PROFESSIONAL TOOLS 1/2 in Drive, 13mm 6 pt Metric Socket, 6 Points (40013)
- SK PROFESSIONAL TOOLS 3/8 in Drive, 20mm 12 pt Metric Socket, 12 Points (2320)
- WESTWARD 3/8 in Drive, 9mm Hex Metric Socket, 6 Points (53YR81)
- Sk Professional Tools Sockets