Shop All Sockets
Sk Professional Tools
1/2 in Drive, 13/16" 12 pt SAE Socket, 12 Points
Mfr # 40126
Zoro # G3938243
product price: $13.75
/ea
$13.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2 in
- Socket Type Standard
- SAE or Metric SAE
- Number of Points 12
- Overall Length 1 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sk Professional Tools
- MFR # 40126
- Zoro # G3938243
- UPC # 025141401264
- Country of Origin United States
- Category Sockets
Dimensions
Drive Size | 1/2 in |
Overall Length | 1 1/2 in |
Size | 13/16" |
Socket Depth | Standard |
Socket Sizes | 13/16 in |
Socket Size | 13/16 in |
Description
Socket, Socket Size 13/16 in, 12-Point, Alloy Steel, Chrome, Standard, Hand, Drive Size 1/2 in, SAE, Impact Rated No, Standards ASME B107.110-2012
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN PERCUSSION BIT 3/16""X6""L (326003)
- KIPP Star Grip, DIN 6336 Similar, D=M08, D1= 50, Steel, Tapped Through, No Cap, Black Plastic (K0155.5081)
- STANLEY 14 in Pro Miter Hand Saw 12 TPI Fine 1 pc (STHT20359)
- ROTHENBERGER End Pipe Wrench, 0.7 kg Weight (70166)
- SK PROFESSIONAL TOOLS 1/2 in Drive, 3/4" 12 pt SAE Socket, 12 Points (40124)
- SK PROFESSIONAL TOOLS 3/8 in Drive, 5/8" SAE Socket, 6 Points (4480)
- SK PROFESSIONAL TOOLS 1/2 in Drive, 26mm 6 pt Metric Socket, 6 Points (40026)
- SK PROFESSIONAL TOOLS 1/4 in Drive, T8 Torx(R) Socket, 6 Points (42908)
- SK PROFESSIONAL TOOLS 1/2 in Drive, 20mm 6 pt Metric Socket, 6 Points (48220)
- SK PROFESSIONAL TOOLS 1/4 in Drive, 7/16" 6 pt SAE Socket, 6 Points (40914)
- WESTWARD 3/8 in Drive, 16mm Triple Square Metric Socket, 12 Points (53YT94)
- Sk Professional Tools Sockets & Ratchets