Shop All Sockets
Sk Professional Tools
1/2 in Drive, 1-7/16" 6 pt SAE Socket, 6 Points
Mfr # 41146
Zoro # G4435654
product price: $43.25
/ea
$43.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2 in
- Socket Type Standard
- SAE or Metric SAE
- Number of Points 6
- Overall Length 2 3/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sk Professional Tools
- MFR # 41146
- Zoro # G4435654
- UPC # 025141411461
- Country of Origin United States
- Category Sockets
Dimensions
Drive Size | 1/2 in |
Overall Length | 2 3/16 in |
Size | 1-7/16" |
Socket Sizes | 1-7/16 in |
Socket Depth | Standard |
Socket Size | 1 7/16 in |
Description
Socket, Socket Size 1 7/16 in, 6-Point, Alloy Steel, Chrome, Standard, Hand, Drive Size 1/2 in, SAE, Impact Rated No, Standards ASME B107.110-2012
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER APPLIANCE Switch 120V (35028)
- CRESCENT JOBOX Jobsite Cabinet, Brown, 60 in W x 30-1/4 in D x 60-3/4 in H (1-698990)
- GREENFIELD THREADING 1/4-28NF HTGP H4 4FL GP HND TAP BRT PLG (173095)
- CENTURY DRILL & TOOL Star Insert Screwdriver Bit, T20, 1 in. (68720)
- SK PROFESSIONAL TOOLS 3/8 in Drive, 6mm 6 pt Metric Socket, 6 Points (8406)
- SK PROFESSIONAL TOOLS 1/2 in Drive, 14mm 6 pt Metric Socket, 6 Points (40014)
- SK PROFESSIONAL TOOLS 3/8 in Drive, 1/4" 6 pt SAE Socket, 6 Points (40408)
- SK PROFESSIONAL TOOLS 1/2 in Drive, 1-3/8" 12 pt SAE Socket, 12 Points (40144)
- SK PROFESSIONAL TOOLS 1/2 in Drive, 12mm 6 pt Metric Socket, 6 Points (48212)
- SK PROFESSIONAL TOOLS 1/2 in Drive, 1-1/8" 12 pt SAE Socket, 12 Points (40836)
- PROTO 3/8 in Drive, 13mm Hex Metric Socket, 6 Points (J5013MH)
- Sk Professional Tools Sockets & Ratchets