Shop All Sockets
Sk Professional Tools
1/2 in Drive, 1-7/16" 12 pt SAE Socket, 12 Points
Mfr # 40846
Zoro # G4435121
$46.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2 in
- Socket Type Deep
- SAE or Metric SAE
- Number of Points 12
- Overall Length 3 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sk Professional Tools
- MFR # 40846
- Zoro # G4435121
- UPC # 025141408461
- Country of Origin United States
- Category Sockets
Dimensions
Drive Size | 1/2 in |
Overall Length | 3 1/4 in |
Size | 1-7/16" |
Socket Sizes | 1-7/16 in |
Socket Depth | Deep |
Socket Size | 1 7/16 in |
Description
Socket, Socket Size 1 7/16 in, 12-Point, Alloy Steel, Chrome, Deep, Hand, Drive Size 1/2 in, SAE, Impact Rated No, Standards ASME B107.110-2012
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHANNELLOCK Griplock Plier Set, 2 pcs. (GLS-2)
- MITUTOYO Micrometer Set, 0-4In, 0.00005In, 4Pc (293-961-30)
- DEWALT 12V/20V 4 Amp Battery Charger (DCB1104-QW)
- DEWALT Circular Saw Blades, 12 in, 100 Teeth (DWA112100)
- SK PROFESSIONAL TOOLS 1/2 in Drive, 11/16" 12 pt SAE Socket, 12 Points (40822)
- SK PROFESSIONAL TOOLS 1/2 in Drive, 13/16" 12 pt SAE Socket, 12 Points (40826)
- SK PROFESSIONAL TOOLS 1/2 in Drive, 1-3/16" 12 pt SAE Socket, 12 Points (40838)
- SK PROFESSIONAL TOOLS 3/8 in Drive, 13/16" 12 pt SAE Socket, 12 Points (45126)
- SK PROFESSIONAL TOOLS 1/2 in Drive, 27mm 12 pt Metric Socket, 12 Points (40327)
- SK PROFESSIONAL TOOLS 3/8 in Drive, 23mm 6 pt Metric Socket, 6 Points (323)
- TEKTON 1/4 Inch Drive x 6 mm 6-Point Socket (SHD02106)
- Sk Professional Tools Sockets & Ratchets