Shop All Sockets
Sk Professional Tools
1/2 in Drive, 1-5/16" 6 pt SAE Socket, 6 Points
Mfr # 41842
Zoro # G4435365
product price: $41.95
/ea
$41.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2 in
- Socket Type Deep
- SAE or Metric SAE
- Number of Points 6
- Overall Length 3 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sk Professional Tools
- MFR # 41842
- Zoro # G4435365
- UPC # 025141418422
- Country of Origin United States
- Category Sockets
Dimensions
Drive Size | 1/2 in |
Overall Length | 3 1/4 in |
Size | 1-5/16" |
Socket Depth | Deep |
Socket Sizes | 1-5/16 in |
Socket Size | 1 5/16 in |
Description
Socket, Socket Size 1 5/16 in, 6-Point, Alloy Steel, Chrome, Deep, Hand, Drive Size 1/2 in, SAE, Impact Rated No, Standards ASME B107.110-2012
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXCEL BLADES #16 Stencil Replacement Blade - 100 pcs., 5 pack (22616)
- WESTWARD Socket Extension 1/2" Dr, 18 in L, 1 Pieces, Chrome (54PR11)
- IGAGING 4" Digital Thickness Gauge Set - 400-TE48 (400-TE48)
- CTA MANUFACTURING NUT DRIVER FLEX SHAFT 10MM (CTA5055)
- SK PROFESSIONAL TOOLS 1/2 in Drive, 1-1/16" 6 pt SAE Socket, 6 Points (41834)
- SK PROFESSIONAL TOOLS 1/2 in Drive, 7/8" 6 pt SAE Socket, 6 Points (41828)
- SK PROFESSIONAL TOOLS 1/2 in Drive, 1-1/8" 6 pt SAE Socket, 6 Points (41836)
- SK PROFESSIONAL TOOLS 1/2 in Drive, 36mm 6 pt Metric Socket, 6 Points (48236)
- SK PROFESSIONAL TOOLS 1/2 in Drive, 26mm 6 pt Metric Socket, 6 Points (48226)
- SK PROFESSIONAL TOOLS 1/2 in Drive, 9/16" 12 pt SAE Socket, 12 Points (40218)
- WILLIAMS 1/2" Drive, 7/16" SAE Socket, 8 Points (ST-814)
- Sk Professional Tools Sockets