Shop All Sockets
Sk Professional Tools
1/2 in Drive, 1-5/16" 6 pt SAE Socket, 6 Points
Mfr # 41142
Zoro # G4461834
$31.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2 in
- Socket Type Standard
- SAE or Metric SAE
- Number of Points 6
- Overall Length 2 1/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sk Professional Tools
- MFR # 41142
- Zoro # G4461834
- UPC # 025141411423
- Country of Origin United States
- Category Sockets
Dimensions
Drive Size | 1/2 in |
Overall Length | 2 1/16 in |
Size | 1-5/16" |
Socket Depth | Standard |
Socket Sizes | 1-5/16 in |
Socket Size | 1 5/16 in |
Description
Socket, Socket Size 1 5/16 in, 6-Point, Alloy Steel, Chrome, Standard, Hand, Drive Size 1/2 in, SAE, Impact Rated No, Standards ASME B107.110-2012
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUMITOMO VCGT331MESI Grade AC5005S Carbide Turning Insert (1NW2022)
- GEARWRENCH 7 Pc 12 Point Stubby Ratcheting Combination SAE Wrench Set (KDT9507D)
- WESTWARD Flat Long Angle Lathe File, Rect, 12 In L (10Z694)
- APEX TOOL GROUP 1/4 Hex Power Drive Bit 9Size 15Mm (AM-1.5MM)
- SK PROFESSIONAL TOOLS 1/4 in Drive, 8mm 6 pt Metric Socket, 6 Points (41704)
- SK PROFESSIONAL TOOLS 1/2 in Drive, 17mm 6 pt Metric Socket, 6 Points (48217)
- SK PROFESSIONAL TOOLS 1/2 in Drive, 3/8" 6 pt SAE Socket, 6 Points (40112)
- SK PROFESSIONAL TOOLS 1/2 in Drive, 23mm 12 pt Metric Socket, 12 Points (48023)
- SK PROFESSIONAL TOOLS 3/8 in Drive, 15/16" 6 pt SAE Socket, 6 Points (45030)
- SK PROFESSIONAL TOOLS 3/8 in Drive, 22mm 12 pt Metric Socket, 12 Points (2322)
- SK PROFESSIONAL TOOLS 3/8 in Drive, 5mm 6 pt Metric Socket, 6 Points (41404)
- Sk Professional Tools Sockets & Ratchets