Shop All Sockets
Sk Professional Tools
1/2 in Drive, 1-3/8" 12 pt SAE Socket, 12 Points
Mfr # 40844
Zoro # G4435112
$42.71
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2 in
- Socket Type Deep
- SAE or Metric SAE
- Number of Points 12
- Overall Length 3 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sk Professional Tools
- MFR # 40844
- Zoro # G4435112
- UPC # 025141408447
- Country of Origin United States
- Category Sockets
Dimensions
Drive Size | 1/2 in |
Overall Length | 3 1/4 in |
Size | 1-3/8" |
Socket Depth | Deep |
Socket Sizes | 1-3/8 in |
Socket Size | 1 3/8 in |
Description
Socket, Socket Size 1 3/8 in, 12-Point, Alloy Steel, Chrome, Deep, Hand, Drive Size 1/2 in, SAE, Impact Rated No, Standards ASME B107.110-2012
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PHASE II Portable Hardness Tester/Portable Rockwell Hardness Tester (PHT-1800)
- KIPP Star Grip, DIN 6336 Similar, D=M05X45, D1= 25, External Thread, Steel, Black Plastic, Cap: Black (K0155.405X45)
- MAYHEW Pilot Punch 7/32" #7 (25006)
- KIPP Connector Connecting Piece, A=20, L=95, Polyamide, Comp:Steel (K0615.1201512)
- SK PROFESSIONAL TOOLS 1/2 in Drive, 3/4" 12 pt SAE Socket, 12 Points (40824)
- SK PROFESSIONAL TOOLS 1/2 in Drive, 5/8" 12 pt SAE Socket, 12 Points (40820)
- SK PROFESSIONAL TOOLS 1/2 in Drive, 1" 12 pt SAE Socket, 12 Points (40832)
- SK PROFESSIONAL TOOLS 1/2 in Drive, 1-7/16" 12 pt SAE Socket, 12 Points (40146)
- SK PROFESSIONAL TOOLS 1/2 in Drive, 21mm 6 pt Metric Socket, 6 Points (40021)
- SK PROFESSIONAL TOOLS 1/2 in Drive, 12mm 6 pt Metric Socket, 6 Points (40012)
- PROTO 3/4 in Drive, 7/8" Triple Square SAE Socket, 12 Points (J5528)
- Sk Professional Tools Sockets