Shop All Sockets
Sk Professional Tools
1/2 in Drive, 1-1/8" 6 pt SAE Socket, 6 Points
Mfr # 41836
Zoro # G4435331
original price:
$28.59
8% off
$26.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2 in
- Socket Type Deep
- SAE or Metric SAE
- Number of Points 6
- Overall Length 3 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sk Professional Tools
- MFR # 41836
- Zoro # G4435331
- UPC # 025141418361
- Country of Origin United States
- Category Sockets
Dimensions
Drive Size | 1/2 in |
Overall Length | 3 1/4 in |
Size | 1-1/8" |
Socket Sizes | 1-1/8 in |
Socket Depth | Deep |
Socket Size | 1 1/8 in |
Description
Socket, Socket Size 1 1/8 in, 6-Point, Alloy Steel, Chrome, Deep, Hand, Drive Size 1/2 in, SAE, Impact Rated No, Standards ASME B107.110-2012
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K-TOOL INTERNATIONAL Crimping Tool, 0.5/1.5/2.5/4.0/6.0 MM2 (KTI56203)
- PROTO 1/2 in Drive, 19mm Hex Metric Socket, 6 Points (J5419MH)
- SURTEK Masonry Trowel Philadelphia Style 9 (CUP9)
- IRWIN Straight Flute Hand Tap Plug, 4 Flutes (1439ZR)
- SK PROFESSIONAL TOOLS 1/2 in Drive, 1-5/16" 6 pt SAE Socket, 6 Points (41842)
- SK PROFESSIONAL TOOLS 1/2 in Drive, 9/16" 6 pt SAE Socket, 6 Points (41818)
- SK PROFESSIONAL TOOLS 1/2 in Drive, 7/16" 6 pt SAE Socket, 6 Points (41814)
- SK PROFESSIONAL TOOLS 3/8 in Drive, 7/16" 6 pt SAE Socket, 6 Points (40414)
- SK PROFESSIONAL TOOLS 1/2 in Drive, 5/8" 6 pt SAE Socket, 6 Points (41820)
- SK PROFESSIONAL TOOLS 1/2 in Drive, 1-5/16" 6 pt SAE Socket, 6 Points (41142)
- WESTWARD 3/8 in Drive, 14mm Hex Metric Socket, 6 Points (53YT57)
- Sk Professional Tools Sockets