Shop All Sockets
Sk Professional Tools
1/2 in Drive, 1-1/8" 12 pt SAE Socket, 12 Points
Mfr # 40136
Zoro # G4322832
$19.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2 in
- Socket Type Standard
- SAE or Metric SAE
- Number of Points 12
- Overall Length 1 23/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sk Professional Tools
- MFR # 40136
- Zoro # G4322832
- UPC # 025141401363
- Country of Origin United States
- Category Sockets
Dimensions
Drive Size | 1/2 in |
Overall Length | 1 23/32 in |
Size | 1-1/8" |
Socket Depth | Standard |
Socket Sizes | 1-1/8 in |
Socket Size | 1 1/8 in |
Description
Socket, Socket Size 1 1/8 in, 12-Point, Alloy Steel, Chrome, Standard, Hand, Drive Size 1/2 in, SAE, Impact Rated No, Standards ASME B107.110-2012
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CABLE PREP 8" Cable Cutter 25/32" (CC-8002)
- CARCO Marking Ink, Dye, Red, qt., 30 to 60 sec (1000-I-02 RED)
- RIDGID Link Chain (41055)
- EAZYPOWER Compressed Wood Biscuits, No. 20, PK75 (39429)
- SK PROFESSIONAL TOOLS 1/2 in Drive, 1-3/16" 12 pt SAE Socket, 12 Points (40138)
- SK PROFESSIONAL TOOLS 1/2 in Drive, 1-1/16" 12 pt SAE Socket, 12 Points (40134)
- SK PROFESSIONAL TOOLS 1/2 in Drive, 1-1/4" 12 pt SAE Socket, 12 Points (40140)
- SK PROFESSIONAL TOOLS 1/2 in Drive, 9/16" 12 pt SAE Socket, 12 Points (40218)
- SK PROFESSIONAL TOOLS 1/2 in Drive, 10mm 6 pt Metric Socket, 6 Points (48210)
- SK PROFESSIONAL TOOLS 1/2 in Drive, 13/16" 6 pt SAE Socket, 6 Points (41826)
- SK PROFESSIONAL TOOLS 1/2 in Drive, 31mm 12 pt Metric Socket, 12 Points (48031)
- Sk Professional Tools Sockets & Ratchets