Shop All Sockets
Sk Professional Tools
1/2 in Drive, 1-1/4" 12 pt SAE Socket, 12 Points
Mfr # 40140
Zoro # G4422765
product price: $22.31
/ea
$22.31
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 1/2 in
- Socket Type Standard
- SAE or Metric SAE
- Number of Points 12
- Overall Length 1 23/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sk Professional Tools
- MFR # 40140
- Zoro # G4422765
- UPC # 025141401400
- Country of Origin United States
- Category Sockets
Dimensions
Drive Size | 1/2 in |
Overall Length | 1 23/32 in |
Size | 1-1/4" |
Socket Sizes | 1-1/4 in |
Socket Depth | Standard |
Socket Size | 1 1/4 in |
Description
Socket, Socket Size 1 1/4 in, 12-Point, Alloy Steel, Chrome, Standard, Hand, Drive Size 1/2 in, SAE, Impact Rated No, Standards ASME B107.110-2012
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMPONENT HARDWARE Spring Steel Posi-Grip Locking Ring (A10-0010-C)
- WESTWARD Notched Trowel, 11 x 4-1/2, Steel, Handle: PP/TPR (13P548)
- WARNER Floor Pad Kit, Bagged, for Strap‐N‐Stride® Aluminum (10774)
- TITAN PLIER SET 3PC 16" LONG NOSE (TL60787)
- SK PROFESSIONAL TOOLS 1/2 in Drive, 1-1/8" 12 pt SAE Socket, 12 Points (40136)
- SK PROFESSIONAL TOOLS 1/2 in Drive, 1-3/16" 12 pt SAE Socket, 12 Points (40138)
- SK PROFESSIONAL TOOLS 1/2 in Drive, 1-1/16" 12 pt SAE Socket, 12 Points (40134)
- SK PROFESSIONAL TOOLS 1/4 in Drive, 1/4" 12 pt SAE Socket, 12 Points (43908)
- SK PROFESSIONAL TOOLS 3/8 in Drive, 5/8" SAE Socket, 6 Points (4480)
- SK PROFESSIONAL TOOLS 3/8 in Drive, 15/16" 12 pt SAE Socket, 12 Points (45130)
- PERFORMANCE TOOL 3/8 In Dr. Deep Socket 15/16 In Socket Dp 15/16, W38330 (W38330)
- Sk Professional Tools Sockets