Shop All Sockets
Sk Professional Tools
1/2 in Drive, 1" 12 pt SAE Socket, 12 Points
Mfr # 40832
Zoro # G4434491
product price: $23.69
/ea
$23.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2 in
- Socket Type Deep
- SAE or Metric SAE
- Number of Points 12
- Overall Length 3 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sk Professional Tools
- MFR # 40832
- Zoro # G4434491
- UPC # 025141408324
- Country of Origin United States
- Category Sockets
Dimensions
Drive Size | 1/2 in |
Overall Length | 3 1/4 in |
Size | 1" |
Socket Sizes | 1 in |
Socket Depth | Deep |
Socket Size | 1 in |
Description
Socket, Socket Size 1 in, 12-Point, Alloy Steel, Chrome, Deep, Hand, Drive Size 1/2 in, SAE, Impact Rated No, Standards ASME B107.110-2012
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 1/2 X 1/2" 4 Flute TiN Single End Center Cut End Mill (5828-0501)
- K-TOOL INTERNATIONAL Air Chisel, Sheet Metal Trimmer (KTI-81959)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 0.015 (111101500)
- BOSCH Hammer Masonry Drill, 3/16in, Carbide Tip (HCBG03T)
- SK PROFESSIONAL TOOLS 1/2 in Drive, 1-1/16" 12 pt SAE Socket, 12 Points (40834)
- SK PROFESSIONAL TOOLS 1/2 in Drive, 3/4" 12 pt SAE Socket, 12 Points (40824)
- SK PROFESSIONAL TOOLS 1/2 in Drive, 1-3/16" 12 pt SAE Socket, 12 Points (40838)
- SK PROFESSIONAL TOOLS 1/2" Drive, 4 pt SAE Socket, 4 Points (41246)
- SK PROFESSIONAL TOOLS 3/8 in Drive, 5/8" 12 pt SAE Socket, 12 Points (42420)
- SK PROFESSIONAL TOOLS 1/2 in Drive, 19/32" 12 pt SAE Socket, 12 Points (40119)
- URREA 3/4in drive surface metric socket with nylamid non rotating cover 22mm (7522MFP)
- Sk Professional Tools Sockets