Shop All Sockets
Sk Professional Tools
1/2 in Drive, 1-1/2" 6 pt SAE Socket, 6 Points
Mfr # 41148
Zoro # G4435636
product price: $44.63
/ea
$44.63
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2 in
- Socket Type Standard
- SAE or Metric SAE
- Number of Points 6
- Overall Length 2 5/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sk Professional Tools
- MFR # 41148
- Zoro # G4435636
- UPC # 025141411485
- Country of Origin United States
- Category Sockets
Dimensions
Drive Size | 1/2 in |
Overall Length | 2 5/16 in |
Size | 1-1/2" |
Socket Sizes | 1-1/2 in |
Socket Depth | Standard |
Socket Size | 1 1/2 in |
Description
Socket, Socket Size 1 1/2 in, 6-Point, Alloy Steel, Chrome, Standard, Hand, Drive Size 1/2 in, SAE, Impact Rated No, Standards ASME B107.110-2012
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARTU 3-1/4" Tungsten Carbide Grit Hole Saw with Arbor/Pilot (02860)
- INNOVATIVE PRODUCTS OF AMERICA 3Pc Specialty BlowGun Assortment (IPA8055)
- BON TOOL Bon 27-241 Midwest Post Maul 10 Lb Head Only (27-241)
- STANLEY FATMAX 4-in-1 Mobile Tools and Parts Work Station Organizer (020800R)
- SK PROFESSIONAL TOOLS 3/8 in Drive, 7/16" 12 pt SAE Socket, 12 Points (45214)
- SK PROFESSIONAL TOOLS 1/4 in Drive, 8mm 6 pt Metric Socket, 6 Points (40707)
- SK PROFESSIONAL TOOLS 3/8 in Drive, 14mm 12 pt Metric Socket, 12 Points (8434)
- SK PROFESSIONAL TOOLS 3/8 in Drive, 11/16" 12 pt SAE Socket, 12 Points (45122)
- SK PROFESSIONAL TOOLS 1/2 in Drive, 29mm 12 pt Metric Socket, 12 Points (40329)
- SK PROFESSIONAL TOOLS 1/4 in Drive, 1/4" 6 pt SAE Socket, 6 Points (40908)
- CTA MANUFACTURING MACK Truck King Pin Socket (CTA5044)
- Sk Professional Tools Sockets