Shop All Sockets
Sk Professional Tools
1/2 in Drive, 1-1/16" 6 pt SAE Socket, 6 Points
Mfr # 41834
Zoro # G4435304
product price: $26.19
/ea
$26.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2 in
- Socket Type Deep
- SAE or Metric SAE
- Number of Points 6
- Overall Length 3 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sk Professional Tools
- MFR # 41834
- Zoro # G4435304
- UPC # 025141418347
- Country of Origin United States
- Category Sockets
Dimensions
Drive Size | 1/2 in |
Overall Length | 3 1/4 in |
Size | 1-1/16" |
Socket Sizes | 1-1/16 in |
Socket Depth | Deep |
Socket Size | 1 1/16 in |
Description
Socket, Socket Size 1 1/16 in, 6-Point, Alloy Steel, Chrome, Deep, Hand, Drive Size 1/2 in, SAE, Impact Rated No, Standards ASME B107.110-2012
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 2.27mm (112302270)
- ROTHENBERGER Cutter Wheel, PK6 (00158)
- DRILL AMERICA #1 HSS Spiral Flute Taper Pin Reamer (DWRRTPS1)
- WRIGHT TOOL Open End Wrench Full Polish Metric - 10m (13-1011MM)
- SK PROFESSIONAL TOOLS 1/2 in Drive, 7/16" 6 pt SAE Socket, 6 Points (41814)
- SK PROFESSIONAL TOOLS 1/2 in Drive, 9/16" 6 pt SAE Socket, 6 Points (41818)
- SK PROFESSIONAL TOOLS 1/2 in Drive, 1-3/8" 6 pt SAE Socket, 6 Points (41844)
- SK PROFESSIONAL TOOLS 1/2 in Drive, 14mm 12 pt Metric Socket, 12 Points (40314)
- SK PROFESSIONAL TOOLS 1/2 in Drive, 22mm 6 pt Metric Socket, 6 Points (40022)
- SK PROFESSIONAL TOOLS 1/2 in Drive, 12mm 12 pt Metric Socket, 12 Points (40312)
- CRAFTSMAN Sockets, 1/2" Drive 13/16" 12 Point SAE (CMMT47511)
- Sk Professional Tools Sockets