Shop All Impact Socket Sets
This Product is Discontinued
Sk Professional Tools
1/2" Drive Turbo Socket Set, SAE, 2 pcs (Discontinued)
Mfr # 920
Zoro # G4159732
Free Shipping & Returns
This Product is Discontinued
Key Features
- Drive Size 1/2"
- Measurement Type SAE
- Finish Black Oxide
- SAE or Metric SAE
- Number of Pieces 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sk Professional Tools
- MFR # 920
- Zoro # G4159732
- UPC # 025141009200
- Country of Origin United States
- Category Impact Socket Sets
Dimensions
Drive Size | 1/2" |
Socket Size Range | 3/4 in to 15/16 in |
Socket Depth | Standard |
Container Length | 1 1/4 in |
Socket Size | 13/16 in, 15/16 in |
Standard Socket Size | 13/16 in, 15/16 in |
Container Width | 1 1/4 in |
Standard Socket Style/Size | Standard 6-Point: 13/16 in, 15/16 in |
Container Height | 9 in |
Description
This SK Professional Tools 920 1/2 in. Drive Socket Set is the perfect set for removing and installing wheels. It contains 2 impact sockets that can be used on a wide range of cars, trucks and SUVs. This socket set comes with both 3/4 in to 13/16 in and 7/8 in to 15/16 in wheel removal sockets. The standard 6-point sockets are made of high quality alloy steel and have a black oxide finish for corrosion resistance. The drive size is 1/2", which gives you better torque when loosening or tightening fasteners. This SK Professional Tools 920 1/2 in. Drive Socket Set is just what you need to tackle those tough jobs with ease.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.