Shop All Bit Socket Sets
Sk Professional Tools
1/2" Drive Socket Set, SAE, 7 pcs
Mfr # 41227
Zoro # G4463584
Free Shipping & Returns
$152.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- Measurement Type SAE
- Finish Chrome
- SAE or Metric SAE
- Number of Pieces 7
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sk Professional Tools
- MFR # 41227
- Zoro # G4463584
- UPC # 025141412277
- Country of Origin China
- Category Bit Socket Sets
Dimensions
Drive Size | 1/2" |
Tip Size | 1/2 in, 3/4 in, 3/8 in, 5/16 in, 5/8 in, 7/16 in, 9/16 in |
Overall Length | 3 3/4 in |
Container Width | 2 in |
Container Height | 2 in |
Socket Size | 1/2 in |
Container Length | 9 1/2 in |
Description
This SK Professional Tools 41227 1/2 in. Drive Socket Set is a great kit for tackling all kinds of fasteners and hardware. It comes with a wide range of sockets, so you can be sure to have the right tool for the job. This socket set has hex tips that provide better grip on fasteners and prevent slippage during use. The sockets are available in sizes from 1/2" to 9/16". With 27 pieces, this kit offers enough tools to help you finish your project quickly and efficiently. It features chrome finish that enhances durability and resistance against corrosion and rusting. If you need an easy way to get through your project, then you will definitely want to invest in this SK Professional Tools 41227 1/2 in Drive Socket Set today.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAHCO Bahco Professional Cut Handsaw, Dovetail, 10" (PC-10-DTR)
- BOSCH 4-Cutter Hammer Drill Bit 1/4" x 8-1/2"L, SDS Plus (HCFC2042)
- MITUTOYO Snap Gage, Dial, 125-150mm (201-106)
- BETA Slotted Head Screwdriver, 3mm x 100mm (012900012)
- SK PROFESSIONAL TOOLS 3/8", 1/2" Drive Socket Set, SAE, 9 pcs (19733)
- SK PROFESSIONAL TOOLS 3/8" Drive Socket Set, SAE, 6 pcs (19766)
- SK PROFESSIONAL TOOLS 1/4", 3/8" Drive Socket Set Bit, SAE, Metric, 33 pcs (89039)
- SK PROFESSIONAL TOOLS 1/4", 3/8" Drive Socket Set Bit, Torx, 10 pcs (84220)
- SK PROFESSIONAL TOOLS 3/8" Drive Socket Set, SAE, 7 pcs (19723)
- SK PROFESSIONAL TOOLS 3/8" Drive Socket Set, SAE, 9 pcs (19749)
- BONDHUS 3/8" Drive Socket Bit, Metric, 8 pcs (43487)
- Sk Professional Tools Bit Socket Sets